Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20793 ProPress XL Copper Tee 4 x 4 x 3/4 | AH3DNE 31EJ85

VIEGA PROPRESS 20793 ProPress XL Copper Tee 4 x 4 x 3/4

Item: AH3DNE Model: 20793Cross Ref: 31EJ85
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
For Use WithXL-C Rings & V2 Actuator
MaterialCopper
Max. Pressure200 psi
Pipe Size4" x 4"
Seal MaterialEPDM
Temp. Range0°F to +250°F
Tube Size0.75" x 4" x 4"
ApplicationPotable Water
Compatible ToolViega ProPress
Fitting MaterialCopper
Fitting Side A Connection TypePress-Fit
Fitting Side A Copper Tube Size4"
Fitting Side B Connection TypePress-Fit
Fitting Side B Copper Tube Size4"
Fitting Side C Connection TypePress-Fit
Fitting Side C Copper Tube Size3/4"
Maximum Operating Pressure200 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature0°F
O-ring MaterialEPDM
Overall Length6 29/32"
Specific Fitting ShapeReducing Tee
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 1.5345
Ship height (cm)17.78
Ship length (cm)10.41
Ship width (cm)13.46
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeMax. PressureMaterialTemp. RangeSeal MaterialConnection TypeBody MaterialPrice
VIEGA PROPRESS 20683 Tee P x P x P 2-1/2 x 2-1/2 x 2-1/2 Inch | AB3EGR 1RRE9 206832 1/2" x 2 1/2"2 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€252.43
VIEGA PROPRESS 22283 Tee P x P x P 2-1/2 x 2 x 1-1/2 Inch | AB3EGT 1RRF1 222832 1/2" x 2"2.5" x 1.5" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€284.87
VIEGA PROPRESS 22278 Tee Copper P x P x P 2-1/2 x 2 x 2 Inch | AB3EGU 1RRF2 222782 1/2" x 2"2.5" x 2" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€273.07
VIEGA PROPRESS 22298 Tee P x P x P 2-1/2 x 2-1/2 x 3/4 Inch | AB3EGW 1RRF4 222982 1/2" x 2 1/2"2 1/2" x 2 1/2" x 3/4"200 psiCopper0°F to +250°FEPDMPressCopper€311.05
VIEGA PROPRESS 22293 Tee P x P x P 2-1/2 x 2-1/2 x 1 Inch | AB3EGX 1RRF5 222932 1/2" x 2 1/2"2.5" x 2.5" x 1"200 psiCopper0°F to +250°FEPDMPressCopper€314.96
VIEGA PROPRESS 22288 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/4 Inch | AB3EGY 1RRF6 222882 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/4"200 psiCopper0°F to +250°FEPDMPressCopper€317.14
VIEGA PROPRESS 20803 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/2 Inch | AB3EGZ 1RRF7 208032 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€303.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20793 ProPress XL Copper Tee 4 x 4 x 3/4