Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20754 ProPress XL Copper Tee 3 x 2-1/2 x 3 | AH3DMZ 31EJ80

VIEGA PROPRESS 20754 ProPress XL Copper Tee 3 x 2-1/2 x 3

Item: AH3DMZ Model: 20754Cross Ref: 31EJ80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€450.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
For Use WithXL-C Rings & V2 Actuator
MaterialCopper
Max. Pressure200 psi
Pipe Size3" x 2 1/2"
Seal MaterialEPDM
Temp. Range0°F to +250°F
Tube Size2.5" x 3" x 3"
ApplicationPotable Water
Compatible ToolViega ProPress
Fitting MaterialCopper
Fitting Side A Connection TypePress-Fit
Fitting Side A Copper Tube Size3"
Fitting Side B Connection TypePress-Fit
Fitting Side B Copper Tube Size2 1/2"
Fitting Side C Connection TypePress-Fit
Fitting Side C Copper Tube Size3"
Maximum Operating Pressure200 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature0°F
O-ring MaterialEPDM
Overall Length8 1/2"
Specific Fitting ShapeReducing Tee
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 1.4324
Ship height (cm)21.34
Ship length (cm)8.13
Ship width (cm)14.48
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeMax. PressureMaterialTemp. RangeSeal MaterialConnection TypeBody MaterialPrice
VIEGA PROPRESS 20683 Tee P x P x P 2-1/2 x 2-1/2 x 2-1/2 Inch | AB3EGR 1RRE9 206832 1/2" x 2 1/2"2 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€252.43
VIEGA PROPRESS 22283 Tee P x P x P 2-1/2 x 2 x 1-1/2 Inch | AB3EGT 1RRF1 222832 1/2" x 2"2.5" x 1.5" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€284.87
VIEGA PROPRESS 22278 Tee Copper P x P x P 2-1/2 x 2 x 2 Inch | AB3EGU 1RRF2 222782 1/2" x 2"2.5" x 2" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€273.07
VIEGA PROPRESS 22298 Tee P x P x P 2-1/2 x 2-1/2 x 3/4 Inch | AB3EGW 1RRF4 222982 1/2" x 2 1/2"2 1/2" x 2 1/2" x 3/4"200 psiCopper0°F to +250°FEPDMPressCopper€311.05
VIEGA PROPRESS 22293 Tee P x P x P 2-1/2 x 2-1/2 x 1 Inch | AB3EGX 1RRF5 222932 1/2" x 2 1/2"2.5" x 2.5" x 1"200 psiCopper0°F to +250°FEPDMPressCopper€314.96
VIEGA PROPRESS 22288 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/4 Inch | AB3EGY 1RRF6 222882 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/4"200 psiCopper0°F to +250°FEPDMPressCopper€317.14
VIEGA PROPRESS 20803 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/2 Inch | AB3EGZ 1RRF7 208032 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€303.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20754 ProPress XL Copper Tee 3 x 2-1/2 x 3
€450.19 /unit