Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20743 Coupling Without Stop Copper P x P | AB3ECM 1RPH6

VIEGA PROPRESS 20743 Coupling Without Stop Copper P x P

Item: AB3ECM Model: 20743Cross Ref: 1RPH6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling No Stop
Body MaterialCopper
Connection TypePress
Max. Operating Pressure200 psi
Temp. Range0°F to +250°F
Tube Size2 1/2"
Use WithXL-C Rings & V2 Actuator

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)8.38
Ship length (cm)11.18
Ship width (cm)8.38
HS code7412100000
Country of OriginDE

Product Variants

ProductModelTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangeUse WithPrice
VIEGA PROPRESS 20748 Coupling Without Stop P x P 3 x 3 Inch | AB3ECN 1RPH7 207483"PressCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€120.14
VIEGA PROPRESS 20753 Coupling Without Stop P x P 4 x 4 Inch | AB3ECP 1RPH8 207534"PressCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€168.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20743 Coupling Without Stop Copper P x P
€103.36 /unit