Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20713 Tee Copper P x P x P 4 x 4 x 2 Inch | AB4BEN 1WNT5

VIEGA PROPRESS 20713 Tee Copper P x P x P 4 x 4 x 2 Inch

Item: AB4BEN Model: 20713Cross Ref: 1WNT5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€396.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialCopper
Connection TypePress
For Use WithXL-C Rings & V2 Actuator
MaterialCopper
Max. Pressure200 psi
Pipe Size4" x 4"
Seal MaterialEPDM
Temp. Range0°F to +250°F
Tube Size4" x 4" x 2"
ApplicationPotable Water
Compatible ToolViega ProPress
Fitting MaterialCopper
Fitting Side A Copper Tube Size4"
Fitting Side B Copper Tube Size4"
Fitting Side C Copper Tube Size2"
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length7 29/32"
Specific Fitting ShapeReducing Tee
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)16.51
Ship length (cm)20.32
Ship width (cm)12.7
HS code7412100000
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeMax. PressureMaterialTemp. RangeSeal MaterialConnection TypeBody MaterialPrice
VIEGA PROPRESS 20683 Tee P x P x P 2-1/2 x 2-1/2 x 2-1/2 Inch | AB3EGR 1RRE9 206832 1/2" x 2 1/2"2 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€252.43
VIEGA PROPRESS 22283 Tee P x P x P 2-1/2 x 2 x 1-1/2 Inch | AB3EGT 1RRF1 222832 1/2" x 2"2.5" x 1.5" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€284.87
VIEGA PROPRESS 22278 Tee Copper P x P x P 2-1/2 x 2 x 2 Inch | AB3EGU 1RRF2 222782 1/2" x 2"2.5" x 2" x 2"200 psiCopper0°F to +250°FEPDMPressCopper€273.07
VIEGA PROPRESS 22298 Tee P x P x P 2-1/2 x 2-1/2 x 3/4 Inch | AB3EGW 1RRF4 222982 1/2" x 2 1/2"2 1/2" x 2 1/2" x 3/4"200 psiCopper0°F to +250°FEPDMPressCopper€311.05
VIEGA PROPRESS 22293 Tee P x P x P 2-1/2 x 2-1/2 x 1 Inch | AB3EGX 1RRF5 222932 1/2" x 2 1/2"2.5" x 2.5" x 1"200 psiCopper0°F to +250°FEPDMPressCopper€314.96
VIEGA PROPRESS 22288 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/4 Inch | AB3EGY 1RRF6 222882 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/4"200 psiCopper0°F to +250°FEPDMPressCopper€317.14
VIEGA PROPRESS 20803 Tee P x P x P 2-1/2 x 2-1/2 x 1-1/2 Inch | AB3EGZ 1RRF7 208032 1/2" x 2 1/2"2 1/2" x 2 1/2" x 1 1/2"200 psiCopper0°F to +250°FEPDMPressCopper€303.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20713 Tee Copper P x P x P 4 x 4 x 2 Inch
€396.33 /unit