Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 91760 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material | CU7YCC

VIEGA MEGAPRESS 91760 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material

Item: CU7YCC Model: 91760Cross Ref: 801DD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationCompressed Air, Hydronics, Industrial Gases, Marine
Compatible Tube MaterialStainless Steel
Finish/coatingZinc Nickel
Fitting MaterialStainless Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Pipe Size3/4"
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypePress Fit
Fitting Side B Pipe Size3/4"
Fitting Side B Tube Outer Diameter3/4"
Max. Operating Pressure200 psi
O-ring MaterialFKM
Overall Length1 7/8"
Specific Fitting Angle45°
Specific Fitting Shape45° Elbow
Thread Sealant TypeFKM

Shipping Info:

Ship weight (kg) 9.9882
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthSpecific Fitting ShapeO-ring MaterialFitting Side B Pipe SizeFitting Side A Pipe SizeFitting Side C Connection TypeFitting Side C Pipe SizePrice
VIEGA MEGAPRESS 91765 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, 1 Inch X 1 Inch Pipe Size | CU7YCA 91765200 psi2.188"45° ElbowFKM1"1"--€131.55
VIEGA MEGAPRESS 98520 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, 4 Inch X 4 Inch Pipe Size | CU7YCB 98520200 psi5.906"45° ElbowFKM4"4"--€551.09
VIEGA MEGAPRESS 91770 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material | CU7YCD 91770200 psi2.812"45° ElbowFKM1 1/4"1 1/4"--€153.90
VIEGA MEGAPRESS 98410 Elbow 90 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, 3 Inch X 3 Inch Pipe Size | CU7YCE 98410200 psi7.094"90° ElbowFKM3"3"--€491.81
VIEGA MEGAPRESS 98415 Elbow 90 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, 4 Inch X 4 Inch Pipe Size | CU7YCF 98415200 psi9.062"90° ElbowFKM4"4"--€633.16
VIEGA MEGAPRESS 98405 Elbow 90 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material | CU7YCG 98405200 psi5.938"90° ElbowFKM2 1/2"2 1/2"--€439.99
VIEGA MEGAPRESS 91695 Elbow 90 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material | CU7YCH 91695200 psi2 1/4"90° ElbowFKM1/2"1/2"--€93.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 91760 Elbow 45 Deg, 316 Stainless Steel, Press-Fit X Press-Fit, Fkm O-Ring Material
€116.38 /unit