Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 26915 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 6 Inch x 3/4 Inch Pipe Size | CU7YAW

VIEGA MEGAPRESS 26915 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 6 Inch x 3/4 Inch Pipe Size

Item: CU7YAW Model: 26915Cross Ref: 788D88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationNon-Potable Water
FinishZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Pipe Size6"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3/4"
O-ring MaterialEPDM
Overall Length1.656"
ScheduleSchedule 40
Specific Fitting ShapeBranch Connector For Schedule 40 Pipe
Includes Pre-applied Thread SealantYes

Shipping Info:

Ship weight (kg) 0.1737
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleO-ring MaterialFitting Side A Pipe SizeApplicationOverall LengthFitting MaterialFitting Side B Connection TypeFinishPrice
VIEGA MEGAPRESS 26895 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 2 Inch x 3/4 Inch Pipe Size | CU7YAT 26895Schedule 40EPDM2"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€110.55
VIEGA MEGAPRESS 26905 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 3 Inch x 3/4 Inch Pipe Size | CU7YAU 26905Schedule 40EPDM3"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€110.55
VIEGA MEGAPRESS 26850 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 4 Inch x 3/4 Inch Pipe Size | CU7YAV 26850Schedule 40FKM4"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€113.72
VIEGA MEGAPRESS 26885 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 6 Inch x 3/4 Inch Pipe Size | CU7YAX 26885Schedule 10EPDM6"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€102.26
VIEGA MEGAPRESS 26855 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 6 Inch x 3/4 Inch Pipe Size | CU7YAY 26855Schedule 40FKM6"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€113.72
VIEGA MEGAPRESS 26840 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 2 1/2 Inch x 3/4 Inch Pipe Size | CU7YAZ 26840Schedule 40FKM2 1/2"Non-Potable Water1.656"Carbon SteelFNPTZinc Nickel Plated€113.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 26915 Branch Connector, Zinc Nickel-Plated Carbon Steel, FNPT, 6 Inch x 3/4 Inch Pipe Size
€118.64 /unit