Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 26775 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 2 1/2 Inch Pipe Size, FKM | CU7YCV

VIEGA MEGAPRESS 26775 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 2 1/2 Inch Pipe Size, FKM

Item: CU7YCV Model: 26775Cross Ref: 452Z84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationNon-Potable Water
Compatible ToolMegapress XL Rings And Press Booster, Megapress Z3 Actuator
FinishZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Pipe Size2 1/2"
Fitting Side B Connection TypeFlange
Max. Operating Pressure200 psi
O-ring MaterialFKM
Overall Length3 3/8"
Specific Fitting ShapeFlange Adapter

Shipping Info:

Ship weight (kg) 3.699
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialSpecific Fitting ShapeFitting Side B Connection TypeO-ring MaterialFitting Side A Pipe SizeBolt Hole Dia.Flange O.d.Price
VIEGA MEGAPRESS 98525 Flange, 316 Stainless Steel, Press-Fit x BP, 2 1/2 Inch x 4 Inch Pipe Size, Flange | CU7YCM 985253 3/8"Stainless SteelFlangeBPFKM2 1/2"3/4"-€527.89
VIEGA MEGAPRESS 98535 Flange, 316 Stainless Steel, Press-Fit x BP, 4 Inch x 8 Inch Pipe Size, Flange | CU7YCN 985354 7/8"Stainless SteelFlangeBPFKM4"3/4"9.06"€765.33
VIEGA MEGAPRESS 25781 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 1 1/2 Inch Pipe Size | CU7YCP 257813.938"Carbon SteelFlange AdapterFlangeHNBR1 1/2"5/8"-€120.87
VIEGA MEGAPRESS 25775 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 1 1/4 Inch Pipe Size | CU7YCQ 257753.562"Carbon SteelFlange AdapterFlangeEPDM1 1/4"-4 1/2"€111.95
VIEGA MEGAPRESS 25770 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 1 Inch Pipe Size, EPDM | CU7YCR 257702.969"Carbon SteelFlange AdapterFlangeEPDM1"--€109.09
VIEGA MEGAPRESS 25771 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 1 Inch Pipe Size, HNBR | CU7YCT 257713 1/8"Carbon SteelFlange AdapterFlangeHNBR1"5/8"-€106.32
VIEGA MEGAPRESS 25761 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 1/2 Inch Pipe Size, HNBR | CU7YCU 257612.594"Carbon SteelFlange AdapterFlangeHNBR1/2"5/8"-€97.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 26775 Flange, Zinc Nickel-Plated Carbon Steel, Press-Fit x Flange, 2 1/2 Inch Pipe Size, FKM
€263.26 /unit