Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 26006 Reducer Ftg x P 1 x 1/2 In.1 x 1/2 | AC6WTM 36N831

VIEGA MEGAPRESS 26006 Reducer Ftg x P 1 x 1/2 In.1 x 1/2

Item: AC6WTM Model: 26006Cross Ref: 36N831
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducer
Body MaterialSteel
Connection TypeFTG x Press
Max. Operating Pressure125 psi
Pipe Size1" x 1/2"
Temp. Range-40°F to +180°F
Tube Size1" x 1/2"
ApplicationAir, Fuel, Natural Gas
Fitting MaterialCarbon Steel
Fitting Side A Connection TypeFTG
Fitting Side A Copper Tube Size1"
Maximum Operating Pressure125 psi
O-ring MaterialHNBR
Overall Length3 7/32"
Specific Fitting ShapeStraight Adapter
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)3.56
Ship length (cm)8.13
Ship width (cm)3.56
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 26001 Reducer Ftg x P 3/4 x 1/2 3/4 x 1/2 | AC6WTL 36N830 260013/4" x 1/2"3/4" x 1/2"FTG x PressSteel125 psi-40°F to +180°F€18.87
VIEGA PROPRESS 26011 Reducer Ftg x P 1 x 3/4 In.1 x 3/4 | AC6WTN 36N832 260111" x 3/4"1" x 3/4"FTG x PressSteel125 psi-40°F to +180°F€23.27
VIEGA PROPRESS 26016 Reducer Ftg x P 1-1/4 x 1 1-1/4 x 1 | AC6WTP 36N833 260161.25" x 1"1.25" x 1"FTG x PressSteel125 psi-40°F to +180°F€36.46
VIEGA PROPRESS 26021 Reducer Ftg x P 1-1/2 x 3/4 Inch | AC6WTQ 36N834 260211 1/2" x 3/4"1 1/2" x 3/4"FTG x PressSteel125 psi-40°F to +180°F€42.77
VIEGA PROPRESS 26026 Reducer Ftg x P 1-1/2 x 1-1/4 | AC6WTR 36N835 260261 1/2" x 1 1/4"1 1/2" x 1 1/4"FTG x PressSteel125 psi-40°F to +180°F€46.05
VIEGA PROPRESS 26031 Reducer Ftg x P 1-1/2 x 1 Inch | AC6WTT 36N836 260311.5" x 1"1.5" x 1"FTG x PressSteel125 psi-40°F to +180°F€43.73
VIEGA PROPRESS 26036 Reducer Ftg x P 2 x 1 2 x 1 | AC6WTU 36N837 260362" x 1"2" x 1"FTG x PressSteel125 psi-40°F to +180°F€55.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 26006 Reducer Ftg x P 1 x 1/2 In.1 x 1/2
€25.83 /unit