Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25646 Reducing Adapter P x Fnpt 2 Inch | AC6WTD 36N823

VIEGA MEGAPRESS 25646 Reducing Adapter P x Fnpt 2 Inch

Item: AC6WTD Model: 25646Cross Ref: 36N823
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
Body MaterialSteel
Connection TypePress x FNPT
Max. Operating Pressure125 psi
Pipe Size1 1/2"
Temp. Range-40°F to +180°F
Tube Size2"
ApplicationAir, Fuel, Natural Gas
Finish/coatingZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress-Fit
Fitting Side A Pipe Size2"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1 1/2"
Maximum Operating Pressure125 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature40°F
O-ring MaterialHNBR
Overall Length3 11/16"
Resistance PropertiesChemical Resistant, Heat Resistant, Oil Resistant
Specific Fitting ShapeStraight Adapter
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.84
Ship length (cm)10.16
Ship width (cm)6.6
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 25576 Reducing Adapter P x Fnpt 3/4 Inch | AC6WRZ 36N819 255761/2"3/4"Press x FNPTSteel125 psi-40°F to +180°F€26.97
VIEGA PROPRESS 25586 Reducing Adapter P x Fnpt 1 Inch3/4 Inch | AC6WTA 36N820 255863/4"1"Press x FNPTSteel125 psi-40°F to +180°F€34.89
VIEGA PROPRESS 25601 Reducing Adapter P x Fnpt 1-1/4 Inch | AC6WTB 36N821 256011"1 1/4"Press x FNPTSteel125 psi-40°F to +180°F€41.87
VIEGA PROPRESS 25621 Reducing Adapter P x Fnpt 1-1/2 Inch | AC6WTC 36N822 256211 1/4"1 1/2"Press x FNPTSteel125 psi-40°F to +180°F€44.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25646 Reducing Adapter P x Fnpt 2 Inch
€70.26 /unit