Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 25600 Adapter, Zinc Nickel-Plated Carbon Steel, Press-Fit x FNPT, EPDM, Straight Adapter | CU7XZB

VIEGA MEGAPRESS 25600 Adapter, Zinc Nickel-Plated Carbon Steel, Press-Fit x FNPT, EPDM, Straight Adapter

Item: CU7XZB Model: 25600Cross Ref: 49ET43
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationNon-Potable Water
FinishZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Pipe Size1 1/4"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1"
Max. Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length3 1/4"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeStraight Adapter
Finish/coatingZinc Nickel Plated
Maximum Operating Pressure200 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature0°F
StandardsABS TYPE APPROVAL, CRN 0A14541.5 A/B, FM CLASS 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL, ULC/ORD 213

Shipping Info:

Ship weight (kg) 0.3352
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialSpecific Fitting ShapeFitting Side B Connection TypeO-ring MaterialFitting Side B Pipe SizeFitting Side A Pipe SizeFitting Side A Tube Outer DiameterPrice
VIEGA MEGAPRESS 90275 Adapter, 316 Stainless Steel, Press-Fit x FNPT, 1 1/2 Inch x 1 1/2 Inch Pipe Size | CU7XYP 902753.281"Stainless SteelStraight AdapterFNPTEPDM1 1/2"1 1/2"-€161.80
VIEGA MEGAPRESS 90270 Adapter, 316 Stainless Steel, Press-Fit x FNPT, 1 Inch x 1 Inch Pipe Size | CU7XYQ 902702 3/4"Stainless SteelStraight AdapterFNPTEPDM1"1"-€96.07
VIEGA MEGAPRESS 90260 Adapter, 316 Stainless Steel, Press-Fit x FNPT, 1/2 Inch x 1/2 Inch Pipe Size | CU7XYR 902602.312"Stainless SteelStraight AdapterFNPTEPDM1/2"1/2"-€71.81
VIEGA MEGAPRESS 90280 Adapter, 316 Stainless Steel, Press-Fit x FNPT, 2 Inch x 2 Inch Pipe Size | CU7XYT 902803.438"Stainless SteelStraight AdapterFNPTEPDM2"2"-€201.18
VIEGA MEGAPRESS 90265 Adapter, 316 Stainless Steel, Press-Fit x FNPT, 3/4 Inch x 3/4 Inch Pipe Size | CU7XYU 902652.469"Stainless SteelStraight AdapterFNPTEPDM3/4"3/4"-€80.97
VIEGA MEGAPRESS 98315 Adapter, 316 Stainless Steel, Press-Fit x FPT, 2 1/2 Inch x 2 1/2 Inch Pipe Size, FPT | CU7XYV 983153.844"Stainless SteelAdapterFPTFKM2 1/2"2 1/2"2 1/2"€362.87
VIEGA MEGAPRESS 98320 Adapter, 316 Stainless Steel, Press-Fit x FPT, 3 Inch x 3 Inch Pipe Size, Adapter, FPT | CU7XYW 983204.438"Stainless SteelAdapterFPTFKM3"3"3"€426.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25600 Adapter, Zinc Nickel-Plated Carbon Steel, Press-Fit x FNPT, EPDM, Straight Adapter
€41.29 /unit