Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA MEGAPRESS 25491 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x Press-Fit, HNBR, 25491 | CU7YGN

VIEGA MEGAPRESS 25491 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x Press-Fit

Item: CU7YGN Model: 25491Cross Ref: 788DA0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationFuel Oil, Gas
FinishZinc Nickel Plated
Fitting MaterialCarbon Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Pipe Size1 1/4"
Fitting Side B Connection TypePress Fit
Fitting Side B Pipe Size1 1/4"
Fitting Side C Connection TypePress Fit
Fitting Side C Pipe Size1/2"
O-ring MaterialHNBR
Overall Length6.469"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeReducing Tee
Thread Sealant TypeHNBR
Includes Pre-applied Thread SealantYes

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeO-ring MaterialFitting Side B Pipe SizeFitting Side A Pipe SizeFitting Side C Connection TypeFitting Side C Pipe SizeMax. Operating PressurePrice
VIEGA MEGAPRESS 84320 Elbow 90 Deg, Zinc Nickel Carbon Steel, Press-Fit X Press-Fit, Fkm, 90 Deg Elbow | CU7YCJ 843203.812"90° ElbowFKM1 1/4"1 1/4"--200 psi€40.40
VIEGA MEGAPRESS 25505 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x FPT, EPDM | CU7YGD 255056.469"Reducing TeeEPDM1 1/4"1 1/4"FPT3/4"200 psi€61.29
VIEGA MEGAPRESS 25485 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x FPT, EPDM, Adapter Tee | CU7YGE 254856.469"Adapter TeeEPDM1 1/4"1 1/4"FPT1/2"200 psi€49.67
VIEGA MEGAPRESS 25500 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x FPT, EPDM, Adapter Tee | CU7YGF 255006.469"Adapter TeeEPDM1 1/4"1 1/4"FPT1"200 psi€60.08
VIEGA MEGAPRESS 26625 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x FPT, FKM, Adapter Tee | CU7YGG 266256.312"Adapter TeeFKM2 1/2"2 1/2"FPT3/4"200 psi€228.90
VIEGA MEGAPRESS 25506 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x FPT, HNBR, Adapter Tee | CU7YGH 255066.469"Adapter TeeHNBR1 1/4"1 1/4"FPT3/4"-€60.00
VIEGA MEGAPRESS 25515 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x Press-Fit, EPDM, Steel | CU7YGJ 255156.469"Reducing TeeEPDM1 1/4"1 1/4"Press Fit3/4"200 psi€57.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25491 Tee, Zinc Nickel-Plated Carbon Steel, Press-Fit x Press-Fit x Press-Fit
€75.29 /unit