Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 22074 Butterfly Valve Semi-lug 2 1/2 In | AD9EDV 4RCF9

VIEGA MEGAPRESS 22074 Butterfly Valve Semi-lug 2 1/2 In

Item: AD9EDV Model: 22074Cross Ref: 4RCF9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCast Iron
Bolt Circle Dia.5/8"
Handle Type10 Position Spring Locked
Liner MaterialEPDM
Max. Water Pressure200 psi
Number Of Bolt Holes4
Pipe Size2 1/2"
StyleSemi Lug
Temp. Range0°F to 250°F
3-a ComplianceNot Rated
Connection TypeLug
Disc AlignmentConcentric
Handle Length6 1/2"
O-ring MaterialEPDM
Standards13D, 13R, CRN, CSA, FM, IAPMO, ICC, NFPA 13, NSF/ANSI 372, PHCC, UL LISTED
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)16.26
Ship length (cm)25.91
Ship width (cm)14.99
HS code8481803030
Country of OriginDE

Product Variants

ProductModelPipe SizeNumber Of Bolt HolesStyleBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Price
VIEGA PROPRESS 22075 Butterfly Valve Semi-lug 3 Inch Cast Iron | AD9EDW 4RCG1 220753"4Semi LugCast Iron10 Position Spring Locked0°F to 250°FEPDM5/8"€270.29
VIEGA PROPRESS 22076 Butterfly Valve Semi-lug 4 Inch Cast Iron | AD9EDX 4RCG2 220764"8Semi LugCast Iron10 Position Spring Locked0°F to 250°FEPDM5/8"€337.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 22074 Butterfly Valve Semi-lug 2 1/2 In
€220.48 /unit