Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR SGL600-03-05-00-05-000-00-A Regulator, Single Stage, 1/4 Inch Npt F Inlet, 1/4 Inch Npt F Outlet, 150 Psig

Item: CU7XTA Model: SGL600-03-05-00-05-000-00-ACross Ref: 793NR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,240.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
ApplicationGas Chromatography, High Purity Carrier Gases, High Purity Chamber Pressurization, Toxic And Corrosive Gases, Zero, Span And Calibration Gases
Body MaterialStainless Steel
Body Material GradeGrade 316L
Compatible Gas TypeAmmonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide
Control TypeKnob
Diaphragm MaterialStainless Steel
Diaphragm Material GradeGrade 316L
FeaturesEncapsulated Seat Design, Fitted Pressure Relief Valve, Low Wetted Surface Area, Six Port Configuration
Flow Coefficient0.094
For Gas TypeAmmonia, Chlorine, Hydrogen Bromide, Hydrogen Chloride, Nitrogen Dioxide
Gas Purity Rating100%
Gauge Diameter2"
Inlet Connection GenderFemale
Max. Inlet Pressure3000 psig
Max. Operating Temp.140°F
Max. Outlet Pressure150 psig
Min. Operating Temp.-40°F
Min. Outlet Pressure0 psig
Mounting LocationRear
Mounting TypeCylinder
Number Of Stages1
Outlet Connection GenderFemale
Outlet Connection Size1/4"
Outlet TypeFNPT
Seal MaterialPTFE
Seat MaterialPCTFE
Bonnet MaterialNickel Plated Brass
Filter Material316L Stainless Steel
Helium Leak Integrity Rating1 x 10^ 8 cc/sec
Inlet Connection1/4" NPT F
Inlet Connection Size1/4"
Inlet Connection TypeNPT
Inlet Pressure (maximum)3000 psig
Operating Temperature (maximum)140°F
Operating Temperature (minimum)-40°F
Outlet Connection1/4" NPTF
Outlet Connection TypeNPT
Outlet Pressure (maximum)150 psig
Outlet Pressure (minimum)0 psig
Piston Material316L Stainless Steel
Regulator SeriesSGL600

Shipping Info:

Ship weight (kg) 5.175

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR SGL600-03-05-00-05-000-00-A Regulator, Single Stage, 1/4 Inch Npt F Inlet, 1/4 Inch Npt F Outlet, 150 Psig
€1,240.16 /unit