Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR LGT500-03-03-03-03-104-00-A Regulator, Two Stage, Cga 580 Inlet, 1/4 Inch Npt F Outlet, 50 Psig, Argon

Item: CU7XTV Model: LGT500-03-03-03-03-104-00-ACross Ref: 793NP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€901.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
ApplicationAnalytical Process, Gas Chromatography, High Purity Gas Handling, Laboratory Research, Process Analyzers
Body FinishNickel Plated
Body MaterialBrass
Bonnet MaterialAlloy
Cga NumberCGA 580
Compatible Gas TypeArgon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Control TypeKnob
Diaphragm MaterialStainless Steel
Diaphragm Material GradeGrade 316L
FeaturesEncapsulated Seat Design, Low Wetted Surface Area, Six Port Configuration
Flow Coefficient0.078
For Gas TypeArgon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Gas Purity Rating99.995%
Gauge Diameter2"
Inlet Connection GenderFemale
Max. Inlet Pressure3000 psig
Max. Operating Temp.140°F
Max. Outlet Pressure50 psig
Min. Operating Temp.60°F
Min. Outlet Pressure0 psig
Mounting LocationRear
Mounting TypeCylinder
Number Of Stages2
Outlet Connection GenderFemale
Outlet Connection Size1/4"
Outlet TypeFNPT
Seal MaterialPTFE
Seat MaterialNylon
Filter Material316L Stainless Steel
Inlet ConnectionCGA 580
Inlet Connection Size1/4"
Inlet Connection TypeNPT
Inlet Pressure (maximum)3000 psig
Operating Temperature (maximum)140°F
Operating Temperature (minimum)60°F
Outlet Connection1/4" NPTF
Outlet Connection TypeNPT
Outlet Pressure (maximum)50 psig
Outlet Pressure (minimum)0 psig
Regulator SeriesLGT500

Shipping Info:

Ship weight (kg) 2.115

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR LGT500-03-03-03-03-104-00-A Regulator, Two Stage, Cga 580 Inlet, 1/4 Inch Npt F Outlet, 50 Psig, Argon
€901.26 /unit