Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR THERMAL DYNAMICS 9-8244 Shield Cap 40 Amps For AB9GFB And AB9GFC | AC9TYQ 3JXG4

VICTOR 9-8244 Shield Cap 40 Amps For AB9GFB And AB9GFC

Item: AC9TYQ Model: 9-8244Cross Ref: 3JXG4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheild Cap
Amps40A
Compatible With BrandThermal Dynamics
Cutting ConfigurationDrag Shield Cutting
For Plasma Cutter Model1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
For Plasma Torch Model7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
For Plasma Torch SeriesSL100, SL60 Series
For Plasma Torch TypeHandheld
ProcessPlasma Cutting
Shield TypeDrag Shield Cap

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code8468901000
Country of OriginUS

Product Details:

    • Characteristics: 40 Amps

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 9-8244 Shield Cap 40 Amps For AB9GFB And AB9GFC
€45.38 /unit