Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR THERMAL DYNAMICS 9-8241 Gouging Shield Cap For AB9GFB And AB9GFC | AC3MHX 2UPZ3

VICTOR 9-8241 Gouging Shield Cap For AB9GFB And AB9GFC

Item: AC3MHX Model: 9-8241Cross Ref: 2UPZ3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGouging Shield Cap
Compatible With BrandThermal Dynamics
Cutting ConfigurationGouging
For Plasma Cutter Model1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
For Plasma Torch Model7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
For Plasma Torch SeriesSL100, SL60 Series
For Plasma Torch TypeHandheld
ProcessPlasma Cutting
Shield TypeGouging Shield Cap

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8466939585
Country of OriginUS

Product Details:

    • Characteristics: Provides Maxium Shielding for the Tip and Assists in the Removal of Molten Metals

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 9-8241 Gouging Shield Cap For AB9GFB And AB9GFC
€47.75 /unit