Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR THERMAL DYNAMICS 9-5633 Electrode 30-60 A Standard - Pack Of 5 | AC9ZUG 3LVN3

VICTOR 9-5633 Electrode 30-60 A Standard - Pack Of 5

Item: AC9ZUG Model: 9-5633Cross Ref: 3LVN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Amps30-60A
Compatible With BrandThermal Dynamics
Duty RatingStandard
For Plasma Torch SeriesPCH/M-51 Series
For Plasma Torch TypeHandheld, Machine
Maximum Amperage30/60A
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code8468905000
Country of OriginUS

Product Details:

    • Characteristics: 30-60 Amps, Standard

Product Variants

ProductModelAmpsPkg. Qty.Price
VICTOR THERMAL DYNAMICS CS176655 Electrode For Ice 25c/27c - Pack Of 5 | AC9ZTR 3LVJ9 CS176655-5€81.91
VICTOR THERMAL DYNAMICS CS192047 Electrode For Ice 40-55cm - Pack Of 5 | AC9ZTV 3LVK4 CS192047-1€186.11
VICTOR THERMAL DYNAMICS 9-6006 Electrode 40 A - Pack Of 5 | AC9ZTZ 3LVL5 9-600640A5€118.58
VICTOR THERMAL DYNAMICS 9-6506 Electrode 40 A - Pack Of 5 | AC9ZUC 3LVL8 9-650640A5€116.64
VICTOR THERMAL DYNAMICS 9-5720 Electrode 30-60 A Knurled - Pack Of 5 | AC9ZUH 3LVN4 9-572030-60A5€138.11
VICTOR THERMAL DYNAMICS 9-5619 Electrode 30-105 A - Pack Of 5 | AC9ZUK 3LVN6 9-561930-105A5€156.81
VICTOR THERMAL DYNAMICS 8-7502 Electrode 55 A - Pack Of 5 | AC9ZUP 3LVP1 8-750255A5€132.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 9-5633 Electrode 30-60 A Standard - Pack Of 5
€175.14 /unit