Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR THERMAL DYNAMICS 0781-1428 Regulator Cylinder Argon Helium Nitrogen Cga-580 | AF7CBD 20UK09

VICTOR 0781-1428 Regulator Cylinder Argon Helium Nitrogen Cga-580

Item: AF7CBD Model: 0781-1428Cross Ref: 20UK09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,689.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
ApplicationHigh Pressure
Body MaterialBrass
Coefficient Of Volume0.114
Compatible Gas TypeArgon, Helium, Nitrogen
Delivery16100 SCFH
Delivery Pressure Range100 psi to 1500 psi
Diaphragm MaterialBrass
Duty RatingHeavy Duty
Gas ServiceArgon, Helium, Nitrogen
Gauge Size2 1/2"
Gauges Delivery Pressure1500 psi
Height6 1/2"
IncludesNot Applicable
Inlet Connection GenderMale
Max. Inlet Pressure3000 psi
Outlet Connection GenderMale
Outlet Connection TypeSwagelok
Overall Depth6 1/4"
Overall Length6 1/2"
Regulator ApplicationHigh Pressure
Regulator CapacityHeavy Duty
Regulator Supply TypeCylinder
Supply Pressure Gauge4000 psi
Width6"
Cga NumberCGA 580
Control TypeT-Handle
FeaturesDelrin Cap Bushing for Smooth Adjustments, External Adjustable Relief Valves on F and G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited for Pressure Vessel and Dead End Testing, Sintered Inlet Filter
Flow Coefficient0.1147
For Gas TypeArgon, Helium, Nitrogen
Gauge Diameter2 1/2"
Inlet ConnectionCGA 580
Inlet Connection Size0.965"-14
Inlet Connection TypeNGO
Inlet Pressure (maximum)3000 psig
Inlet Thread DirectionRight Hand
Maximum Gauge Outlet Pressure4000 psig
Mounting LocationPanel
Mounting TypeCylinder
Number Of Stages1
Outlet Connection1/4" Swagelok
Outlet Connection Size1/4"
Outlet Pressure (maximum)1500 psig
Outlet Pressure (minimum)100 psig
Overall Height6 1/2"
Overall Width6"
Regulator SeriesSR 4
StandardsETL LISTED, UL252

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)15.75
Ship length (cm)18.8
Ship width (cm)22.1
HS code8481100090
Country of OriginMX

Product Details:

    • Regulator Supply Type (Cylinder)

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 0781-1428 Regulator Cylinder Argon Helium Nitrogen Cga-580
€1,689.45 /unit