Flat Shipping

Flat Shipping at €24.99 + VAT

VICTOR 0386G0335 Air/acetylene Kit | AE6TEV 5UX19

VICTOR 0386-0335 Air/acetylene Kit

Item: AE6TEV Model: 0386-0335Cross Ref: 5UX19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Kit
Soft Solder Tube Cap.3 ft.
Compatible Fuel Cylinder SizeB
Flame TypeSwirl
Hose Fitting SizeA
Hose Length12 ft.
Ignition TypeExternal Lighter
Included Torch TipA-11, A-3
Maximum Silver Braze Diameter1 5/8"
Maximum Soft Solder Diameter3"
Product TypeTorch Kit
Regulator Cga NumberCGA-520
SeriesExtreme Series
Silver Braze Size (minimum)1/8"
Soft Solder Size (minimum)1/4"
Tip Connection TypeQuick Connect

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)7.62
Ship length (cm)38.61
Ship width (cm)37.59
HS code8468901000
Country of OriginUS

Product Details:

    • Silver Braze Tube (1-5/8')

Product Variants

ProductModelSoft Solder Tube Cap.Mapp Gas Silver BrazeMapp Gas Soft SolderPropane Gas Soft SolderPropane Gas Silver BrazeFlame TypePrice
VICTOR 0386G0006 Air/lp Kit Lp-3 Series | AE6TEM 5UX08 0386-00062 1/2"1/4" to 1 1/4"1/4" to 2 1/2"1/4" to 1 1/2"1/4" to 3/4"Swirl€559.58
VICTOR 0386G0007 Air/lp Kit Lp-2 Series | AE6TEN 5UX09 0386-00074"1/4" to 2"1/4" to 4"1/4" to 2 1/2"1/8" to 1 1/4"Swirl€715.21
VICTOR 0386G0339 Air/acetylene Kit | AE6TEW 5UX21 0386-03392"-----€493.48
VICTOR 0386G0833 Proline Acetylene Kit | AE6TEX 5UX29 0386-08332"-----€405.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 0386-0335 Air/acetylene Kit
€540.38 /unit