Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VICTOR THERMAL DYNAMICS 0381-1484 Straight Cutting Torch 21 Length 180 Degree Head | AF7CAG 20UJ83

VICTOR 0381-1484 Straight Cutting Torch 21 Length 180 Degree Head

Item: AF7CAG Model: 0381-1484Cross Ref: 20UJ83
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,375.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Cutting Torch
Body MaterialBrass, Stainless Steel
Compatible Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Cuts Up To8"
Duty RatingHeavy Duty
FeaturesBuilt-In Patented Flashback Arrestors, Reverse Flow Check Valves For Added Safety
Gas ServiceAll
Head Angle180°
Hose Fitting SizeB
Inlet Thread DirectionLeft Hand
Length21"
Maximum Cutting Thickness8"
Tip SeriesVictor 1 Series
Torch StyleVictor
TypeHandheld
Welds Up ToThese Are Cutting Torches Only - Can Not Be Used To Oxy/Fuel Weld
Maximum Cutting Capacity8"
Overall Length21"
Torch TypeHandheld
Weight3.75 lbs.

Shipping Info:

Ship weight (kg) 1.6965
Ship height (cm)61.47
Ship length (cm)8.13
Ship width (cm)9.4
HS code8461906050
Country of OriginMX

Product Variants

ProductModelTorch StyleHose Fitting SizePrice
VICTOR THERMAL DYNAMICS 0381-1482 Straight Cutting Torch 21 Length 75 Degree Head | AF7CAF 20UJ82 0381-1482VictorB€1,031.64
VICTOR THERMAL DYNAMICS 0381-1486 Straight Cutting Torch 17 Length 90 Degree Head | AF7CAH 20UJ84 0381-1486VictorB€903.54
VICTOR THERMAL DYNAMICS 0381-1496 Straight Cutting Torch 36 Length 90 Degree Head | AF7CAJ 20UJ85 0381-1496VictorB€1,325.65
VICTOR THERMAL DYNAMICS 0381-1502 Straight Cutting Torch 48 Length 90 Degree Head | AF7CAK 20UJ86 0381-1502VictorB€1,625.70
VICTOR THERMAL DYNAMICS 0381-1620 Straight Cutting Torch 17 Length 90 Degree Head | AF7CAL 20UJ87 0381-1620VictorB€656.08
VICTOR THERMAL DYNAMICS 0381-1623 Straight Cutting Torch 21 Length 75 Degree Head | AF7CAM 20UJ88 0381-1623VictorB€774.40
VICTOR THERMAL DYNAMICS 0381-1624 Straight Cutting Torch 36 Length 90 Degree Head | AF7CAN 20UJ89 0381-1624VictorB€1,060.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICTOR 0381-1484 Straight Cutting Torch 21 Length 180 Degree Head
€1,375.23 /unit