Flat Shipping

Flat Shipping at €24.99 + VAT

VICKERS 26012-RZE Gear Pump Displacement 1.77 Gpm 21.1 Right | AB4ZPV 20V885

VICKERS 26012-RZE Gear Pump Displacement 1.77 Gpm 21.1 Right

Item: AB4ZPV Model: 26012-RZECross Ref: 20V885
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€797.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump
Cover MaterialAluminum
DesignA
Dimension A3 22/25"
Displacement1.77 cu. in./rev.
End Cap MaterialAluminum
Gpm @ 3600 Rpm & 1000 Psi21.1 GPM
HousingAluminum
Housing MaterialAluminum
Hydraulic Pressure Port LocationSide
Length5.94"
Max. Continuous Pressure3000 psi
Max. Intermittent Pressure3500 psi
Max. Speed3600 RPM
Min. Rpm750 RPM
MountingSAE A Bolted
Overall Length4.7"
Overall Width5.1"
Shaft TypeSpline
Width5 3/25"
Continuous Pressure (maximum)3000 psi
Discharge Connection Size7/8"-14
Displacement Per Revolution1.77 cu. in./rev.
Intake Connection1-5/16"-12 SAE
Media Intake Connection Size1 5/16"-12
Media Intake Connection TypeSAE
Motor Speed (maximum)3600 RPM
Motor Speed (minimum)750 RPM
Mounting Type2 Bolt SAE A
Overall Height5 1/5"
RotationCW
Shaft Outer Diameter5/8"

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)23.11
Ship length (cm)30.73
Ship width (cm)16.76
HS code8413600030
Country of OriginUS

Product Variants

ProductModelDisplacementRotationDimension AGpm @ 3600 Rpm & 1000 PsiOverall LengthMountingMax. Continuous PressureMax. SpeedPrice
VICKERS 26014-LAF Gear Pump Displacement .39 Gpm 4.5 Left | AB4ZNW 20V863 26014-LAF0.39 cu. in./rev.Left Hand2.86"4.5 GPM-SAE A Bolted3000 psi3600 RPM€644.75
VICKERS 26001-LZJ Gear Pump Displacement 0.4 Gpm 5.3 Left | AB4ZNX 20V864 26001-LZJ0.4 cu. in./rev.Left Hand2.86"5.3 GPM-SAE A Bolted3000 psi3600 RPM€680.57
VICKERS 26001-RZJ Gear Pump Displacement 0.4 Gpm 5.3 Right | AB4ZNY 20V865 26001-RZJ0.4 cu. in./rev.-2.86"5.3 GPM4.9"SAE A Bolted3000 psi3600 RPM€659.59
VICKERS 26002-LZJ Gear Pump Displacement 0.5 Gpm 6.6 Left | AB4ZNZ 20V866 26002-LZJ0.5 cu. in./rev.Left Hand2.93"6.6 GPM-SAE A Bolted3000 psi3600 RPM€742.43
VICKERS 26002-RZJ Gear Pump Displacement 0.5 Gpm 6.6 Right | AB4ZPA 20V867 26002-RZJ0.5 cu. in./rev.Right Hand2.93"6.6 GPM-SAE A Bolted3000 psi3600 RPM€680.57
VICKERS 26003-LZJ Gear Pump Displacement 0.58 Gpm 7.8 Left | AB4ZPB 20V868 26003-LZJ0.58 cu. in./rev.Left Hand2.99"7.8 GPM-SAE A Bolted3000 psi3600 RPM€638.66
VICKERS 26003-RZJ Gear Pump Displacement 0.58 Gpm 7.8 Right | AB4ZPC 20V869 26003-RZJ0.58 cu. in./rev.-2.99"7.8 GPM5.1"SAE A Bolted3000 psi3600 RPM€732.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 26012-RZE Gear Pump Displacement 1.77 Gpm 21.1 Right
€797.59 /unit