Flat Shipping

Flat Shipping at €24.99 + VAT

VICKERS 26005-LZL Gear Pump Displacement 0.84 Gpm 11.5 Left | AB4ZQE 20V895

VICKERS 26005-LZL Gear Pump Displacement 0.84 Gpm 11.5 Left

Item: AB4ZQE Model: 26005-LZLCross Ref: 20V895
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€756.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump
Cover MaterialAluminum
DesignA
Dimension A3.18"
Displacement0.84 cu. in./rev.
Gpm @ 3600 Rpm & 1000 Psi11.5 GPM
HousingAluminum
Housing MaterialAluminum
Length5 6/25"
Max. Continuous Pressure3000 psi
Max. Intermittent Pressure3500 psi
Max. Speed3600 RPM
Min. Rpm750 RPM
MountingSAE A Bolted
RotationLeft Hand
Width5 3/25"
End Cap MaterialAluminum
Media Intake Connection TypeSAE
Motor Speed (minimum)750 RPM
Mounting Type2 Bolt SAE A
Overall Height5 1/5"
Overall Length4"
Overall Width5.1"
Shaft TypeKeyed

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)23.88
Ship length (cm)30.73
Ship width (cm)16.51
HS code8413600030
Country of OriginUS

Product Variants

ProductModelDisplacementRotationDimension AGpm @ 3600 Rpm & 1000 PsiOverall LengthMountingMax. Continuous PressureMax. SpeedPrice
VICKERS 26014-LAF Gear Pump Displacement .39 Gpm 4.5 Left | AB4ZNW 20V863 26014-LAF0.39 cu. in./rev.Left Hand2.86"4.5 GPM-SAE A Bolted3000 psi3600 RPM€644.75
VICKERS 26001-LZJ Gear Pump Displacement 0.4 Gpm 5.3 Left | AB4ZNX 20V864 26001-LZJ0.4 cu. in./rev.Left Hand2.86"5.3 GPM-SAE A Bolted3000 psi3600 RPM€680.57
VICKERS 26001-RZJ Gear Pump Displacement 0.4 Gpm 5.3 Right | AB4ZNY 20V865 26001-RZJ0.4 cu. in./rev.-2.86"5.3 GPM4.9"SAE A Bolted3000 psi3600 RPM€659.59
VICKERS 26002-LZJ Gear Pump Displacement 0.5 Gpm 6.6 Left | AB4ZNZ 20V866 26002-LZJ0.5 cu. in./rev.Left Hand2.93"6.6 GPM-SAE A Bolted3000 psi3600 RPM€742.43
VICKERS 26002-RZJ Gear Pump Displacement 0.5 Gpm 6.6 Right | AB4ZPA 20V867 26002-RZJ0.5 cu. in./rev.Right Hand2.93"6.6 GPM-SAE A Bolted3000 psi3600 RPM€680.57
VICKERS 26003-LZJ Gear Pump Displacement 0.58 Gpm 7.8 Left | AB4ZPB 20V868 26003-LZJ0.58 cu. in./rev.Left Hand2.99"7.8 GPM-SAE A Bolted3000 psi3600 RPM€638.66
VICKERS 26003-RZJ Gear Pump Displacement 0.58 Gpm 7.8 Right | AB4ZPC 20V869 26003-RZJ0.58 cu. in./rev.-2.99"7.8 GPM5.1"SAE A Bolted3000 psi3600 RPM€732.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 26005-LZL Gear Pump Displacement 0.84 Gpm 11.5 Left
€756.91 /unit