Flat Shipping

Flat Shipping at €24.99 + VAT

VICKERS 02-146246 Hydraulic Valve 4 Way Closed 24vdc | AB6KCM 21U727

VICKERS 02-146246 Hydraulic Valve 4 Way Closed 24vdc

Item: AB6KCM Model: 02-146246Cross Ref: 21U727
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€649.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Directional Valve
Coil Voltage24V DC
Flow Rate21 GPM
Gpm @ 3000 Psi21 GPM
Height3 3/5"
Holding Amps3.1A
Length8 3/5"
Max. Pressure5075 psi
Max. Tank Pressure3045 psi
Number Of Positions2
Number Of Ways4
Seal TypeFluorocarbon
TypeSolenoid Operated
Width2"
Actuation MechanismElectrical
Body MaterialCast Iron
Center PositionClosed Center
Electrical Connection TypeFlying Lead Wired Terminal Block and 1/2" NPT Wired Housing
Holding Current3.1A
Includes SealsYes
Maximum Flow Rate321 GPM
Maximum Pressure5075 psi
Maximum Tank Pressure3000 psi
MountingSubplate-Mounted
Nfpa SizeD03
Overall Height3 3/5"
Overall Length8.6"
Overall Width2"
Port ConnectionsTank
Return MechanismSpring
Seal MaterialViton
SeriesDG4V Series
StandardsISO 4401-03
Voltage24V DC

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)11.43
Ship length (cm)22.86
Ship width (cm)6.35
HS code8481200010
Country of OriginUS

Product Variants

ProductModelFlow RateMax. PressureCenter PositionNumber Of PositionsHeightGpm @ 3000 PsiCoil VoltageMax. Tank PressurePrice
VICKERS 529760 Hydraulic Valve 4 Way Closed 24vdc | AB6KBL 21U703 52976021 GPM5075 psi-33 3/5"21 GPM24V DC3045 psi€719.24
VICKERS 529762 Hydraulic Valve 4 Way Closed 24vdc | AB6KBM 21U704 52976221 GPM5075 psi-23 3/5"21 GPM24V DC3045 psi€571.22
VICKERS 565465 Hydraulic Valve 4 Way Closed 24vdc | AB6KBN 21U705 56546516 GPM5075 psi-33 3/5"16 GPM24V DC3045 psi€719.24
VICKERS 859165 Hydraulic Valve 4 Way Closed 12vdc | AB6KBR 21U708 85916516 GPM5075 psi-33 3/5"16 GPM12V DC3045 psi€719.24
VICKERS 859176 Hydraulic Valve 4 Way Closed 110-120vac | AB6KBT 21U709 85917621 GPM5075 psiClosed Center33 3/5"21 GPM110-120V AC3045 psi€719.24
VICKERS 859189 Hydraulic Valve 4 Way Closed 12vdc | AB6KBU 21U710 85918921 GPM5075 psiClosed Center23 3/5"21 GPM12V DC3045 psi€571.22
VICKERS 02-108045 Hydraulic Valve 4 Way Closed 24vdc | AB6KCA 21U716 02-10804516 GPM5075 psiClosed Center33 3/5"16 GPM24V DC3045 psi€744.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 02-146246 Hydraulic Valve 4 Way Closed 24vdc
€649.14 /unit