VICKERS 02-137126-1 Single Vane Pump 30 Gpm 5.91 Cubic In./rev | AB4ZRC 20V918

VICKERS 02-137126-1 Single Vane Pump 30 Gpm 5.91 Cubic In./rev

Item: AB4ZRC Model: 02-137126-1Cross Ref: 20V918
In Stock

Get it by Tuesday, Jun 17

€3,173.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Vane Pump
ApplicationLifts, Mobile Equipment, Power Units
Discharge Connection TypeFlange
Displacement5.91 cu. in./rev.
Flow Rate30 GPM
Housing MaterialCast Iron
Max. Pressure2500 psi
Max. Speed1800 RPM
Media Intake Connection Size2"
Min. Rpm600 RPM
Overall Height6"
Port LocationOpposite Inlet Port
Seal MaterialBuna N
Shaft Outer Diameter1"
Shaft RotationRight
Shaft Size1"
Shaft StyleKeyed
Shaft TypeKeyed
Discharge Connection1 1/4" Flange
Discharge Connection Size1 1/4"
Displacement Per Revolution7.4 cu. in./rev.
Flow Rate (maximum)30 GPM
Intake Connection2" SAE Code 61 Flange
Media Intake Connection TypeSAE Code 61 Flange
Motor Speed (maximum)1800 RPM
Motor Speed (minimum)1800 RPM
Mounting TypeSAE 4 Bolt Flange
Operating Pressure (maximum)2500 psi
Overall Length10.2"
Overall Width8 2/5"
RotationCW

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)20.32
Ship length (cm)25.4
Ship width (cm)25.4
HS code8413600040
Country of OriginUS

Product Details:

    • Shaft Rotation (Right)
    • Shaft Style (Keyed)

Product Variants

ProductModelFlow RateDisplacementPort LocationMax. PressureShaft SizeMax. SpeedMin. RpmPrice
VICKERS 02-137110-1 Single Vane Pump 14 Gpm 2.78 Cubic In./rev | AB4ZQV 20V911 02-137110-114 GPM2.78 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,087.58
VICKERS 02-137113-1 Single Vane Pump 17 Gpm 3.39 Cubic In./rev | AB4ZQW 20V912 02-137113-117 GPM3.39 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,087.58
VICKERS 02-137117-1 Single Vane Pump 21 Gpm 4.13 Cubic In./rev | AB4ZQX 20V913 02-137117-121 GPM4.13 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,087.58
VICKERS 02-137117-3 Single Vane Pump 21 Gpm 4.13 Cubic In./rev | AB4ZQY 20V914 02-137117-321 GPM4.13 cu. in./rev.Inline With Inlet2500 psi1"1800 RPM600 RPM€2,111.61
VICKERS 02-137124-1 Single Vane Pump 25 Gpm 4.94 Cubic In./rev | AB4ZRB 20V917 02-137124-125 GPM4.94 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,447.99
VICKERS 02-137129-1 Single Vane Pump 35 Gpm 6.83 Cubic In./rev | AB4ZRD 20V919 02-137129-135 GPM6.83 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,448.31
VICKERS 02-137144-1 Single Vane Pump 50 Gpm 9.85 Cubic In./rev | AB4ZRE 20V920 02-137144-150 GPM9.85 cu. in./rev.Opposite Inlet Port2500 psi1"1800 RPM600 RPM€2,912.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 02-137126-1 Single Vane Pump 30 Gpm 5.91 Cubic In./rev
€3,173.96 /unit