VIBCO VMC-800-1 Electric Vibrator 8.0/4.0a 230v 1-phase | AD8BVL 4HV50

VIBCO VMC-800-1 Electric Vibrator 8.0/4.0a 230v 1-phase

Item: AD8BVL Model: VMC-800-1Cross Ref: 4HV50
In Stock

Get it by Tuesday, Jun 17

€3,767.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Adjustable ForceYes
Adjustable SpeedYes
Amps8/4A
DutyContinuous
EnclosureTotally Enclosed Non Ventilated
Force Rating1750 lbs. , Mechanically Adjustable
Horsepower Rating3/4 hp
Max. Temp.200°F
Motor EnclosureTotally Enclosed Nonventilated
Mount Plate RequiredYes
Mounting OrientationAny Position
Mounting PlateSold Separately
Mounting PositionUniversal
Phase1
Power SourceElectric
Sound Level75 dBA
Speed3600 VPM
Vibrator TypeClamp Bracket, Railroad Carshaker
Duty CycleContinuous
Hp0.75 hp
Max. Force1750 lbf.
Max. Vibration Speed3600 VPM
Maximum Operating Temperature200°F
SeriesVMC Series
Voltage115/230V AC
Weight85 lbs.

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)33.02
Ship length (cm)66.04
Ship width (cm)35.56
HS code8479899895
Country of OriginUS

Product Variants

ProductModelSound LevelMounting PlateHpPrice
VIBCO VMC-1000-1 Electric Vibrator 6.2/3.1a 230v 1-phase | AD8BVE 4HV44 VMC-1000-170 dBASold Separately-€3,104.70
VIBCO VMC-1000-3 Electric Vibrator 1.2/0.6a 460v 3-phase | AD8BVF 4HV45 VMC-1000-370 dBASold Separately-€2,791.43
VIBCO VMC-1700 Electric Vibrator 3.0/1.5a 460v 3-phase | AD8BVG 4HV46 VMC-170078 dBASold Separately1 1/2 hp€3,482.05
VIBCO VMC-2500 Electric Vibrator 5.0/2.5a 460v 3-phase | AD8BVH 4HV47 VMC-250080 dBASold Separately-€3,501.46
VIBCO VMC-450-1 Electric Vibrator 5.0/2.5a 230v 1-phase | AD8BVJ 4HV48 VMC-450-170 dBASold Separately-€2,832.21
VIBCO VMC-450-3 Electric Vibrator 1.2/0.6a 460v 3-phase | AD8BVK 4HV49 VMC-450-370 dBASold Separately-€2,123.11
VIBCO VMC-800-3 Electric Vibrator 2.0/1.0a 460v 3-phase | AD8BVM 4HV51 VMC-800-375 dBASold Separately-€2,836.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO VMC-800-1 Electric Vibrator 8.0/4.0a 230v 1-phase
€3,767.82 /unit