VIBCO PC-3500 Pneumatic Vibrator 3500 Lb 3500 Vpm | AD8BTY 4HV09

VIBCO PC-3500 Pneumatic Vibrator 3500 Lb 3500 Vpm

Item: AD8BTY Model: PC-3500Cross Ref: 4HV09
In Stock

Get it by Monday, Jun 16

€4,104.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
DutyContinuous
Duty CycleContinuous
Force Rating3500 lbs.
Inlet Connection Size1/2"
Inlet Port Size1/2"
Mount Plate IncludedNo
Mount Plate RequiredYes
Mounting PlateSold Separately
Overall Height10 3/4"
Overall Length12 1/4"
Overall Width12 1/2"
Pneumatic Vibrator TypeRailroad Car Shaker
Speed @ 60 Psi3500 VPM
Vibrator TypeRailroad Car Shaker
Air Flow Rate39 CFM @ 60 psi
ApplicationFor Unloading Railcars To Moving Materials In Huge Bins And Hoppers
Inlet Connection1/2" NPT
Maximum Force3500 lbf.
Maximum Vibration Speed3500 VPM
Outlet Connection3/4"-16 SAE
Overall Dim.12.52" L x 12.24" W x 10.75" H
SeriesPC Series
Sound Level85 dbA
Vibration Speed @ 60 Psi3500 VPM
Weight80 lbs.

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)27.31
Ship length (cm)31.12
Ship width (cm)31.75
HS code8479899895
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthSpeed @ 60 PsiForce RatingVibrator TypeDutyMounting PlatePrice
VIBCO PF-1200 Pneumatic Vibrator 1200 Lb 3500 Vpm | AD8BTZ 4HV10 PF-120011 1/4"8 3/4"-3500 VPM1200 lbs.Railroad Car ShakerContinuousSold Separately€1,934.70
VIBCO PF-1500 Pneumatic Vibrator 1500 Lb 3500 Vpm | AD8BUA 4HV11 PF-150011 1/4"8 3/4"-3500 VPM1500 lbs.Railroad Car ShakerContinuousSold Separately€2,795.65
VIBCO PF-800 Pneumatic Vibrator 800 Lb. | AD8BUB 4HV13 PF-80010.39"8.74"11.26"4000 VPM800 lbs.Railroad Car ShakerContinuousSold Separately€1,808.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO PC-3500 Pneumatic Vibrator 3500 Lb 3500 Vpm
€4,104.82 /unit