Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VIBCO MLT-190HT Silent Turbine Vibrator 270 Lb. | AF9NHD 30FW95

VIBCO MLT-190HT Silent Turbine Vibrator 270 Lb.

Item: AF9NHD Model: MLT-190HTCross Ref: 30FW95
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€595.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Bin Weight Capacity2700 lbs.
Cfm @ 60 Psi7.5 CFM
Cfm @ 80 Psi8.5 CFM
Db @ 60 Psi71 dB
Db @ 80 Psi71 dB
DutyContinuous
Force Rating270 lbs.
Housing MaterialAluminum
Inlet Port0.25"
Max. Pressure80 psi
Max. Temp.350°F
MountingChannel, Mounting Plate
Mounting PlateNo
MufflerOptional
Outlet Port0.375"
Overall Height3.187"
Overall Length4 1/2"
Overall Width1 13/16"
Speed @ 60 Psi5500 VPM
Speed @ 80 Psi7200 VPM
Vibrator TypeTurbine
Air Flow Rate7.5 CFM @ 60 psi
ApplicationBeverage, Chemical, Food, Pharmaceutical Industries
Duty CycleContinuous
Force @ Psi160 lbf. @ 60 psi, 270 lbf. @ 80 psi
Inlet Connection1/4" NPT
Maximum Force270 lbf.
Maximum Operating Temperature350°F
Maximum Vibration Speed7200 VPM
Mount Plate RequiredNo
Mount TypeChannel Iron And Mounting Plate Recommended
Outlet Connection3/8" NPT
Overall Dim.4.5" L x 1.81" W x 3.19" H
Pneumatic Vibrator TypeTurbine
SeriesMLT Series
Sound Level71 dbA
Vibration Speeds @ Psi5500 VPM @ 60 psi, 7200 VPM @ 80 psi
Weight2 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.6
Ship length (cm)11.43
Ship width (cm)8.1
HS code8479899895

Product Details:

    • Sub-Brand: MILLENNIUM

Product Variants

ProductModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiForce RatingCfm @ 60 PsiMax. Temp.Price
VIBCO MLT-100 Silent Turbine Vibrator 20 Lb. | AF9NHA 30FW92 MLT-100200 lbs.3 1/2"1 7/8"2 1/2"12000 VPM20 lbs.4 CFM250°F€338.05
VIBCO MLT-130 Silent Turbine Vibrator 75 Lb. | AF9NHB 30FW93 MLT-130750 lbs.3 1/2"1 7/8"2 1/2"8600 VPM75 lbs.4.5 CFM250°F€309.69
VIBCO MLT-190 Silent Turbine Vibrator 270 Lb. | AF9NHC 30FW94 MLT-1902700 lbs.4 1/2"1 13/16"3.187"5500 VPM270 lbs.7.5 CFM250°F€380.44
VIBCO MLT-250 Silent Turbine Vibrator 480 Lb. | AF9NHE 30FW96 MLT-2504800 lbs.5"3 1/2"3 3/8"5500 VPM480 lbs.8 CFM250°F€421.60
VIBCO MLT-320 Silent Turbine Vibrator 600 Lb. | AF9NHF 30FW97 MLT-3205000 lbs.6 3/8"4"4 1/4"5500 VPM600 lbs.9 CFM250°F€538.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO MLT-190HT Silent Turbine Vibrator 270 Lb.
€595.10 /unit