VIBCO JVS21-1-1/4 Electric Vibrator 15a 115vac 1-phase | AD8AXP 4HR05

VIBCO JVS21-1-1/4 Electric Vibrator 15a 115vac 1-phase

Item: AD8AXP Model: JVS21-1-1/4Cross Ref: 4HR05
In Stock

Get it by Thursday, Jun 12

€3,036.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Amps15A
Concrete Vibrator TypeInternal Concrete
DutyIntermittent
Force Rating430 lbs. , Rotary, Sinusoidal
Head Dia.1 1/4"
Head Length13"
Head MaterialSteel
Head Size1 1/4" x 13"
Hp1 1/2 hp
Mounting PlateSold Separately
Mounting PositionUniversal
Phase1
Power SourceElectric
Radius Of Vibration7"
Shaft Length21 ft.
Speed11000 RPM
Vibrator TypeInternal Concrete
Current15A
Head Diameter1 1/4"
Shaft Connection TypeQuick Connect
Tool Weight13 lbs.
Voltage115V AC

Shipping Info:

Ship weight (kg) 18
Ship height (cm)30.48
Ship length (cm)88.9
Ship width (cm)33.02
HS code8479899895
Country of OriginUS

Product Variants

ProductModelOverall LengthShaft LengthHead SizeHead Dia.Radius Of VibrationHead LengthMounting PlateHpPrice
VIBCO JVS10-1 Electric Vibrator 15a 115vac 1-phase | AD8AQF 4HP94 JVS10-1-10 ft.1" x 13"1"5"13"Sold Separately1 1/2 hp€2,108.92
VIBCO JVS10-1-1/2 Electric Vibrator 15a 115vac 1-phase | AD8AQG 4HP95 JVS10-1-1/210"10 ft.1 1/2" x 14"1 1/2"14"14"Sold Separately1 1/2 hp€2,425.33
VIBCO JVS10-1-1/4 Electric Vibrator 15a 115vac 1-phase | AD8AQH 4HP96 JVS10-1-1/410"10 ft.1 1/4" x 14"1 1/4"7"13"Sold Separately1 1/2 hp€2,394.05
VIBCO JVS14-1 Electric Vibrator 15a 115vac 1-phase | AD8AQJ 4HP97 JVS14-1-14 ft.1" x 13"1"5"13"Sold Separately1 1/2 hp€2,414.19
VIBCO JVS14-1-1/2 Electric Vibrator 15a 115vac 1-phase | AD8AQK 4HP98 JVS14-1-1/2-14 ft.1 1/2" x 14"1 1/2"14"14"Sold Separately1 1/2 hp€2,618.14
VIBCO JVS14-1-1/4 Electric Vibrator 15a 115vac 1-phase | AD8AQL 4HP99 JVS14-1-1/4-14 ft.1 1/4" x 13"1 1/4"7"13"Sold Separately1 1/2 hp€2,473.98
VIBCO JVS2-1 Electric Vibrator 15a 115vac 1-phase | AD8AXK 4HR01 JVS2-1-2 ft.1" x 13"1"5"13"Sold Separately1 1/2 hp€2,131.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO JVS21-1-1/4 Electric Vibrator 15a 115vac 1-phase
€3,036.41 /unit