VIBCO DC-3500 Electric Vibrator 60a 12vdc 1-phase | AE9NYN 6L765

VIBCO DC-3500 Electric Vibrator 60a 12vdc 1-phase

Item: AE9NYN Model: DC-3500Cross Ref: 6L765
In Stock

Get it by Tuesday, Jun 17

€1,380.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Vibrator
Amps60A
Bearing TypePrelubricated
Bin Weight Capacity35000 lbs.
DutyIntermittent
EnclosureTotally Enclosed
Enclosure TypeTotally Enclosed
End Bell MaterialCast Iron
Force Rating3500 lbs. , Mechanically Adjustable
Max. Temp.104°F
Mounting PlatePlate Included
Mounting PositionUniversal
Overall Height9 1/2"
Overall Length12"
Overall Width10"
Phase1
Sound Level70 dBA
Speed4000 VPM
Vibrator TypeBattery Operated

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)24.13
Ship length (cm)30.48
Ship width (cm)25.4
HS code8479899895
Country of OriginUS

Product Variants

ProductModelBin Weight CapacitySound LevelOverall LengthOverall WidthOverall HeightMounting PlateEnclosureBearing TypePrice
VIBCO DC-100 Electric Vibrator 12a 12vdc 1-phase | AD8ANY 4HP57 DC-1001000 lbs.72 dBA6 3/4"6"4 1/4"Sold SeparatelyTotally EnclosedPrelubricated€714.42
VIBCO DC-20 Electric Vibrator 3.70a 12vdc 1-phase | AD8ANZ 4HP58 DC-20200 lbs.74 dBA5"5"3 1/2"Sold SeparatelyTotally EnclosedPrelubricated€408.19
VIBCO DC-300 Electric Vibrator 16a 12vdc 1-phase | AD8APA 4HP59 DC-3003000 lbs.74 dBA9"4 1/8"5"Sold SeparatelyTotally EnclosedPrelubricated€1,102.69
VIBCO DC-700 Electric Vibrator 25a 12vdc 1-phase | AD8APB 4HP60 DC-7007000 lbs.75 dBA8"5 3/4"5"Sold SeparatelyTotally EnclosedPrelubricated€1,167.89
VIBCO DC-1600 Electric Vibrator 32a 12vdc 1-phase | AE9NYP 6L766 DC-160010000 lbs.82 dBA11 1/4"5 5/8"6 1/4"Sold SeparatelyTotally EnclosedPrelubricated€1,547.71
VIBCO DC-450T Electric Vibrator 22a 12vdc 1-phase | AE9NYQ 6L768 DC-450T4000 lbs.75 dBA8 1/4"4 7/8"4 1/8"Sold SeparatelyTotally EnclosedPrelubricated€1,048.47
VIBCO DC-200 Electric Vibrator 14a 12vdc 1-phase | AE9NYR 6L769 DC-2002000 lbs.73 dBA8 7/8"4 1/8"5"Sold SeparatelyTotally EnclosedPrelubricated€1,081.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO DC-3500 Electric Vibrator 60a 12vdc 1-phase
€1,380.95 /unit