Flat Shipping

Flat Shipping at €24.99 + VAT

VIBCO 50-2-EM Pneumatic Vibrator 4000 Vpm | AD8BGE 4HT59

VIBCO 50-2-EM Pneumatic Vibrator 4000 Vpm

Item: AD8BGE Model: 50-2-EMCross Ref: 4HT59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€745.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Bin Weight Capacity10000 lbs.
DutyContinuous
Duty CycleContinuous
Inlet Connection Size1/8"
Inlet Port Size1/8"
Mount Plate IncludedNo
Mount Plate RequiredYes
MountingFoot
Mounting PlateSold Separately
Outlet Connection Size1/8"
Outlet Port3/8" NPT
Overall Height8 1/8"
Overall Length9"
Overall Width3 1/2"
Pneumatic Vibrator TypePiston
Speed @ 60 Psi4000 VPM
Speed @ 80 Psi5000 VPM
Vibrator TypePiston
Air Flow Rate7.5 CFM @ 40 psi, 12 CFM @ 60 psi, 15 CFM @ 80 psi
ApplicationChemical, Concrete Products, For Mining, Foundry, Plastics, Steel And Paper Industries
Force @ Psi610 lbf. @ 80 psi
Inlet Connection1/8" NPT
Maximum Vibration Speed5000 VPM
Mount TypeBolt On
Outlet Connection1/8" NPT
Series50 Series
Vibration Speeds @ Psi3200 vpm @ 40 psi, 4000 vpm @ 60 psi, 5000 vpm @ 80 psi
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)20.64
Ship length (cm)22.86
Ship width (cm)8.89
HS code8479899895
Country of OriginUS

Product Variants

ProductModelBin Weight CapacityOverall LengthOverall WidthOverall HeightSpeed @ 60 PsiSpeed @ 80 PsiForce RatingVibrator TypePrice
VIBCO 50-1 Pneumatic Vibrator 242 Lb 9000 Vpm 80 Psi | AD8BFR 4HT46 50-1400 lbs.4 1/2"2"4.562"9000 VPM11000 VPM242 lbs.Piston€294.24
VIBCO 50-1-1/2 Pneumatic Vibrator 585 Lb 4000 Vpm 80 Psi | AD8BFT 4HT47 50-1-1/24000 lbs.7 1/2"3"7.938"4000 VPM5200 VPM585 lbs.Piston€510.97
VIBCO 50-1-1/2-EM Pneumatic Vibrator 4000 Vpm | AD8BFU 4HT48 50-1-1/2-EM4000 lbs.7 1/2"3"7.938"4000 VPM5200 VPM-Piston€672.50
VIBCO 50-1-1/2S Pneumatic Vibrator 2400 Vpm | AD8BFV 4HT49 50-1-1/2S1000 lbs.7 1/2"3"7.938"2400 VPM3200 VPM-Piston€446.81
VIBCO 50-1-1/2S-EM Pneumatic Vibrator 2400 Vpm | AD8BFW 4HT50 50-1-1/2S-EM1000 lbs.7 1/2"3"7.938"2400 VPM3200 VPM-Piston€675.20
VIBCO 50-1-1/4 Pneumatic Vibrator 325 Lb 5500 Vpm 80 Psi | AD8BFX 4HT51 50-1-1/41000 lbs.6"2 1/2"6 3/8"5500 VPM7000 VPM325 lbs.Piston€441.71
VIBCO 50-1-1/4-EM Pneumatic Vibrator 5500 Vpm | AD8BFY 4HT52 50-1-1/4-EM1000 lbs.6"2 1/2"6 3/8"5500 VPM7000 VPM-Piston€616.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIBCO 50-2-EM Pneumatic Vibrator 4000 Vpm
€745.26 /unit