VESTIL ZLTT-5272-2-48 Zero Lift And Tilt Table, 2000 Lb. Capacity, 24-48 Inch Height

Item: AG8CTV Model: ZLTT-5272-2-48
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,497.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Capacity2000 lbs.
ColorBlue
Cord Length24"
Frame MaterialSteel
Height24"
Height At Level48"
Installation Hardware IncludedNo
Length78"
Lip Height20 1/4"
MaterialSteel
Max. Tilt Angle45°
Operation TypePush Button
Phase3
Platform Length72"
Platform MaterialSteel
Platform Width52"
PortableNo
Power SourceElectric Corded
Raised Height48"
Remote Cord Length8 ft.
Width76 3/4"

Shipping Info:

Ship weight (kg) 1370.25
Ship height (cm)60.96
Ship length (cm)200.66
Ship width (cm)195.58
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthRaised HeightHeight At LevelPlatform MaterialColorFrame MaterialPhasePrice
VESTIL ZLTT-4452-2-36 Zero Lift & Tilt Table 2000 44" x 52", 24" - 36" Height | AG8CTN ZLTT-4452-2-3652"44"36"36"SteelBlueSteel3€7,700.75
RFQ
VESTIL ZLTT-4452-4-36 Zero Lift & Tilt Table 4000 44" x 52", 24" - 36" Height | AG8CTP ZLTT-4452-4-3652"44"36"36"SteelBlueSteel3€9,321.40
RFQ
VESTIL ZLTT-4472-2-48 Zero Lift & Tilt Table 2000 44" x 72", 24" - 48" Height | AG8CTQ ZLTT-4472-2-4872"44"48"48"SteelBlueSteel3€8,324.43
RFQ
VESTIL ZLTT-4472-4-48 Zero Lift & Tilt Table 4000 44" x 72", 24" - 48" Height | AG8CTR ZLTT-4472-4-4872"44"48"48"SteelBlueSteel3€10,411.90
RFQ
VESTIL ZLTT-5252-2-36 Zero Lift & Tilt Table 2000 52" x 52", 24" - 36" Height | AG8CTT ZLTT-5252-2-3652"52"36"36"SteelBlueSteel3€7,871.43
RFQ
VESTIL ZLTT-5252-4-36 Zero Lift & Tilt Table 4000 52" x 52", 24" - 36" Height | AG8CTU ZLTT-5252-4-3652"52"36"36"SteelBlueSteel3€9,497.60
RFQ
VESTIL ZLTT-5272-4-48 Zero Lift & Tilt Table 4000 52" x 72", 24" - 48" Height | AG8CTW ZLTT-5272-4-4872"52"48"48"SteelBlueSteel3€10,587.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ZLTT-5272-2-48 Zero Lift And Tilt Table, 2000 Lb. Capacity, 24-48 Inch Height
€8,497.31 /unit