VESTIL YRDS-16-7236-M Steel Yard Ramp, Mechanical Docklevel, 16000 Lb. Capacity, 72 x 36 Inch Size

Item: AG8CRW Model: YRDS-16-7236-M
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19,689.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Yard Ramp
Capacity16000 lbs.
Caster Dia.9"
Caster MaterialSteel
Caster Width3 5/8"
ColorBrown
Curb Height4"
Depth432"
Distance Between Curbs66"
Dock Leveler Width66"
Height46"
Height Adjustment MethodHydraulic Jack
Length432"
Lowered Height45"
MaterialSteel
Max. Height62"
Min. Height45"
Overall Length36 ft.
Raised Height62"
Ramp Frame MaterialSteel
Ramp Grate MaterialSteel
Safety ChainsYes
Safety Curb4"
Shut Off Level72"
Straight Ramp360"
Tow BarYes
Usable Lip Support Edge13 1/2"
Usable Ramp Width66"
Wheel Dia.40 3/25"
Wheel MaterialSteel
Wheel Width3.62"
Width72"

Shipping Info:

Ship weight (kg) 2823.75
Ship height (cm)127
Ship length (cm)2.54
Ship width (cm)215.9
HS code8428900290
Country of OriginUS

Product Variants

ProductModelCapacityDistance Between CurbsHeight Adjustment MethodUsable Ramp WidthShut Off LevelDock Leveler WidthOverall LengthMaterialPrice
VESTIL YRDS-16-7236-H Stationary Steel Yard Ramp Hydraulic Docklevel 16000 lb Cap 72" x 36" | AG8CRV YRDS-16-7236-H16000 lbs.66"Hand Crank66"72"66"36 ft.Steel€20,112.15
RFQ
VESTIL YRDS-16-8536-H Steel Yard Ramp Hydraulic Docklevel 16000 lb Capacity 85" x 36" | AG8CRX YRDS-16-8536-H16000 lbs.78"Hand Crank78"40 3/25"72"36 ft.Steel€22,281.27
RFQ
VESTIL YRDS-16-8536-M Steel Yard Ramp Mechanical Docklevel 16000 lb Capacity 85" x 36" | AG8CRY YRDS-16-8536-M16000 lbs.78"Hydraulic Jack78"40 3/25"72"36 ft.Steel€21,864.43
RFQ
VESTIL YRDS-20-8536-H Stationary Steel Yard Ramp Hydraulic Docklevel 20000 lb Cap 85" x 36" | AG8CRZ YRDS-20-8536-H20000 lbs.78"Hand Crank78"40 3/25"72"36 ft.Steel€25,415.66
RFQ
VESTIL YRDS-20-8536-M Steel Yard Ramp Mechanical Docklevel 20000 lb Capacity 85" x 36" | AG8CTA YRDS-20-8536-M20000 lbs.78"Hydraulic Jack78"66"72"36 ft.Steel€25,002.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL YRDS-16-7236-M Steel Yard Ramp, Mechanical Docklevel, 16000 Lb. Capacity, 72 x 36 Inch Size
€19,689.97 /unit