VESTIL YRD-25-8536-H Steel Yard Ramp, Hydraulic Docklevel, 25000 Lb. Capacity, 85 x 36 Inch Size

Item: AG8CRP Model: YRD-25-8536-H
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€29,047.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Yard Ramp
Capacity25000 lbs.
Caster Dia.9"
Caster MaterialSteel
Caster Width3 5/8"
ColorBrown
Curb Height4"
Depth432"
Distance Between Curbs78"
Dock Leveler Width75"
Height46"
Height Adjustment MethodHand Crank
Length432"
Lowered Height45"
MaterialSteel
Max. Height62"
Min. Height45"
Overall Length36 ft.
Raised Height62"
Ramp Frame MaterialSteel
Ramp Grate MaterialSteel
Safety ChainsYes
Safety Curb4"
Shut Off Level72"
Straight Ramp360"
Tow BarYes
Usable Lip Support Edge13 1/2"
Usable Ramp Width78"
Wheel Dia.40 3/25"
Wheel MaterialSteel
Wheel Width3.62"
Width85"

Shipping Info:

Ship weight (kg) 3465
Ship height (cm)127
Ship length (cm)2.54
Ship width (cm)215.9
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOverall LengthCapacityDepthDistance Between CurbsUsable Lip Support EdgeUsable Ramp WidthOverall Ramp WidthDock Leveler WidthPrice
VESTIL YR-16-7230 Steel Yard Ramp Overlap Style 16000 lb Capacity 72" x 30" | AG8CQR YR-16-723030 ft.16000 lbs.360"66"13.87"66"72"-€18,810.68
RFQ
VESTIL YR-16-7236 Steel Yard Ramp Overlap Style 16000 lb Capacity 72" x 36" | AG8CQT YR-16-723636 ft.16000 lbs.432"66"13.87"66"72"-€19,506.48
RFQ
VESTIL YR-16-8430 Steel Yard Ramp Overlap Style 16000 lb Capacity 84"x 30" | AG8CQU YR-16-843030 ft.16000 lbs.360"78"13.87"78"84"-€19,964.61
RFQ
VESTIL YR-16-8436 Steel Yard Ramp Overlap Style 16000 lb Capacity 84" x 36" | AG8CQV YR-16-843636 ft.16000 lbs.432"78"13.87"78"84"-€22,411.76
RFQ
VESTIL YR-20-7330 Steel Yard Ramp Overlap Style 20000 lb Capacity 73" x 30" | AG8CQW YR-20-733030 ft.20000 lbs.360"66"13.87"66"73"-€19,170.25
RFQ
VESTIL YR-20-7336 Steel Yard Ramp Overlap Style 20000 lb Capacity 73" x 36" | AG8CQX YR-20-733636 ft.20000 lbs.432"66"13.87"66"73"-€21,613.01
RFQ
VESTIL YR-20-8530 Steel Yard Ramp Overlap Style 20000 lb Capacity 85" x 30" | AG8CQY YR-20-853030 ft.20000 lbs.360"78"13.87"78"85"-€21,461.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL YRD-25-8536-H Steel Yard Ramp, Hydraulic Docklevel, 25000 Lb. Capacity, 85 x 36 Inch Size
€29,047.52 /unit