VESTIL XHCR-48-BK Aluminum Extruded Hose/Cable Crossover, 48 Inch Size, Black

Item: AG8CNZ Model: XHCR-48-BK
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height4 1/2"
Capacity10000 lbs.
ColorBlack
Depth48"
Height3.562"
Length48"
MaterialAluminum
Opening Height3 1/8"
Opening Width4 1/2"
Width21 1/8"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)55.88
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthColorHeightOpening HeightOpening WidthCable Opening HeightPrice
VESTIL XHCR-36 Extruded Aluminium Hose & Cable Bridge 36" | AG8CNT XHCR-3636"Silver3.562"3 1/8"4 1/2"4 1/2"€291.68
VESTIL XHCR-36-BK Extruded Aluminium Hose & Cable Bridge 36" Black | AG8CNU XHCR-36-BK36"Black3.562"3 1/8"4 1/2"4 1/2"-
RFQ
VESTIL XHCR-36-BRN Extruded Aluminium Hose & Cable Bridge 36" Brown | AG8CNV XHCR-36-BRN36"Brown3.562"3 1/8"4 1/2"4 1/2"-
RFQ
VESTIL XHCR-36-Y Extruded Aluminium Hose & Cable Bridge 36" Yellow | AG8CNW XHCR-36-Y36"Yellow3.562"3 1/8"4 1/2"4 1/2"-
RFQ
VESTIL XHCR-36-YB Extruded Aluminium Hose & Cable Bridge 36" Yellow / Black | AG8CNX XHCR-36-YB36"-3.562"3 1/8"4 1/2"4 1/2"-
RFQ
VESTIL XHCR-48 Extruded Aluminium Hose & Cable Bridge 48" | AG8CNY XHCR-4848"Silver3.562"3 1/8"4 1/2"4 1/2"€328.66
VESTIL XHCR-48-BRN Extruded Aluminium Hose & Cable Bridge 48" Brown | AG8CPA XHCR-48-BRN48"Brown3.562"3 1/8"4 1/2"4 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL XHCR-48-BK Aluminum Extruded Hose/Cable Crossover, 48 Inch Size, Black