VESTIL WTJ-20-3-AC-CSA-GAL Galvanized Steel AC Powered Jib Crane, CSA Compliant 3-5 Feet Boom, 2000 Lb. Capacity, Gray

Item: CE4RVB Model: WTJ-20-3-AC-CSA-GAL
Limited Availability
€4,658.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Height18 1/2"
Base Length12"
Base Width12"
Boom Adjustment Increments12"
Boom Height59 9/16" to 96 1/8"
Boom Reach39 1/4" to 63 1/4"
Cable Dia.7/32"
Cable Length25 ft.
Capacity2000 lbs.
ColorGray
Cord Length8 ft.
Depth63 1/2"
Extended Capacity250 lbs.
Extended Length96.13"
Extended Max. Hook Height96.13"
Extended Min. Hook Height59 14/25"
FinishGalvanized
Height73"
MaterialSteel
Motor Hp3/10 hp
Mounting Plate Length12"
Mounting Plate Width12"
Power TypeAC
Retracted Capacity2000 lbs.
Retracted Length39 1/4"
Retracted Max. Hook Height63 1/4"
Retracted Min. Hook Height39 1/4"
Rotation360°
Voltage115V AC
Width18.69"

Shipping Info:

Ship weight (kg) 123.75
Ship width (cm)47.47
Country of OriginUS

Product Variants

ProductModelOverall HeightColorMaterialHeightDepthExtended LengthRetracted LengthRetracted CapacityPrice
VESTIL WTJ-20-4-DC Crane Jib 1 Ton 12VDC Reach 52" to 87" | AE2RDJ 4ZB20 WTJ-20-4-DC68 4/5"BlueWelded Steel68.812"63 4/5"94 1/2"51 1/4"1450 lbs.€3,448.22
RFQ
VESTIL WTJ-20-4-AC Crane Jib 3/4 Ton 115VAC Reach 52" to 87" | AE2RDK 4ZB21 WTJ-20-4-AC70.1"BlueWelded Steel70.062"65 2/5"94 1/2"51 1/4"1450 lbs.€4,251.30
RFQ
VESTIL WTJ-E-15-3-DC Crane Jib 3/4 Ton 12VDC Reach 42" to 66" | AE2RDL 4ZB22 WTJ-E-15-3-DC65.7"BlueWelded Steel65.687"51.1"66 3/4"43.13"650 lbs.€2,649.51
RFQ
VESTIL WTJ-E-15-3-AC Crane Jib 3/4t 115vac Reach 42-66in | AE2RDM 4ZB23 WTJ-E-15-3-AC66.9"BlueWelded Steel66.937"51.1"66 3/4"43.13"1100 lbs.€3,371.98
RFQ
VESTIL WTJ-20-3-AC AC Powered Lift Jib Crane 2000 lb Capacity 3 to 5 Ft Boom | AG8CND WTJ-20-3-AC-BlueSteel70.062"40 3/25"96.13"39 1/4"2000 lbs.€4,109.15
RFQ
VESTIL WTJ-20-3-AC-GAL AC Powered Jib Crane 2000 3 to 5 Ft Boom Galvanised | AG8CNE WTJ-20-3-AC-GAL-GraySteel70.062"40 3/25"96.13"39 1/4"2000 lbs.€4,381.74
RFQ
VESTIL WTJ-20-3-DC DC Powered Lift Jib Crane 2000 lb Capacity 3-5 Ft Boom | AG8CNF WTJ-20-3-DC-BlueSteel68.812"51.812"96.13"39 1/4"2000 lbs.€3,310.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WTJ-20-3-AC-CSA-GAL Galvanized Steel AC Powered Jib Crane, CSA Compliant 3-5 Feet Boom, 2000 Lb. Capacity, Gray
€4,658.53 /unit