VESTIL WSF-12 Work Station Wall Fan 12 Blade Diameter | AG8CMV

VESTIL WSF-12 Steel Work Station, Wall Mounted Fan, 12 Inch Blade Dia., Silver

Item: AG8CMV Model: WSF-12
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Battery IncludedNo
Blade Dia.12"
Blade MaterialAluminum
Cfm Low1120 CFM
Cfm Medium1420 CFM
ColorSilver
Cord Length120"
High Cfm1650 CFM
IncludesFan
Indoor/outdoorIndoor
Length9 1/2"
MaterialSteel
Max. Amps1.1A
Mounting StyleWall
Number Of Speeds3
Overall Depth9 1/2"
Overall Height15 1/4"
Overall Width14 1/2"
Phase1
Switch TypePull Chain
TiltHead
Tilting Angle360°
UseIndoor
Voltage115V

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)25.4
HS code8414596095
Country of OriginUS

Product Variants

ProductModelBlade Dia.High CfmCfm LowMounting StyleCfm MediumOverall DepthOverall HeightOverall WidthPrice
VESTIL WSF-18 Work Station Wall Fan 18" Blade Diameter | AG8CMW WSF-1818"4600 CFM3200 CFMWall4200 CFM10 1/2"21 1/2"20 1/2"-
RFQ
VESTIL WSF-18-F Work Station Floor Fan 18" Blade Diameter | AG8CMX WSF-18-F18"4600 CFM3200 CFMFloor4200 CFM10 1/2"53"20 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WSF-12 Steel Work Station, Wall Mounted Fan, 12 Inch Blade Dia., Silver