VESTIL WR-48 Aluminium Hosewire & Cable Bridge 48 | AG8CLW

VESTIL WR-48 Extruded Aluminum Hose/Cable Crossover, 48 Inch Size

Item: AG8CLW Model: WR-48
In Stock

Get it by Wednesday, Jun 11

€55.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Capacity2500 lbs.
ColorSilver
Depth48"
Height0.437"
Length48"
MaterialAluminum
Opening Height0.333"
Opening Width1 1/4"
Usable Height1 1/4"
Width2 7/8"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)124.46
Ship width (cm)20.32
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthColorHeightOpening HeightOpening WidthUsable HeightPrice
VESTIL WR-24 Aluminium Hosewire & Cable Bridge 24" | AG8CLK WR-2424"Silver0.437"0.333"1 1/4"1 1/4"€24.38
VESTIL WR-24-BK Aluminium Hosewire & Cable Bridge 24" Black | AG8CLL WR-24-BK24"Black0.437"0.333"1 1/4"1 1/4"-
RFQ
VESTIL WR-24-BRN Aluminium Hosewire & Cable Bridge 24" Brown | AG8CLM WR-24-BRN24"Brown0.437"0.333"1 1/4"1 1/4"-
RFQ
VESTIL WR-24-Y Aluminium Hosewire & Cable Bridge 24" Yellow | AG8CLN WR-24-Y24"Yellow0.437"0.333"1 1/4"1 1/4"€34.98
VESTIL WR-24-YB Aluminium Hosewire & Cable Bridge 24" Yellow/black | AG8CLP WR-24-YB24"-0.437"0.333"1 1/4"1 1/4"-
RFQ
VESTIL WR-36 Aluminium Hosewire & Cable Bridge 36" | AG8CLQ WR-3636"Silver0.437"0.333"1 1/4"1 1/4"€45.48
VESTIL WR-36-BK Aluminium Hosewire & Cable Bridge 36" Black | AG8CLR WR-36-BK36"Black0.437"0.333"1 1/4"1 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WR-48 Extruded Aluminum Hose/Cable Crossover, 48 Inch Size
€55.07 /unit