VESTIL WMD-4258 Galvanized Steel Welded Wire Pallet, 42 Inch x 58 Inch Size

Item: AG8CHP Model: WMD-4258
In Stock

Get it by Wednesday, Jun 11

€96.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Wire Decking
Batteries IncludedNo
Beam Width120"
Capacity2500 lbs.
ColorGray
Depth42"
FinishGalvanized
Fits Step Beam1 1/2"
Height1 1/2"
Length42"
MaterialSteel
Rust ResistantYes
Width58"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)55.88
Ship length (cm)147.32
Ship width (cm)106.68
HS code7326908588
Country of OriginCN

Product Variants

ProductModelBeam WidthFinishColorMaterialCapacityRust ResistantBatteries IncludedFits Step BeamPrice
VESTIL WMD-4246 Pallet Rack Wire Decking 42" x 46" | AG8CHM WMD-424696"GalvanizedGraySteel2500 lbs.YesNo1 1/2"€79.39
VESTIL WMD-4252 Pallet Rack Wire Decking 42" x 52" | AG8CHN WMD-4252108"GalvanizedGraySteel2500 lbs.YesNo1 1/2"€91.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WMD-4258 Galvanized Steel Welded Wire Pallet, 42 Inch x 58 Inch Size
€96.50 /unit