VESTIL WBT-G-6624 Grid Work Bench Table 24 x 66 | AG8CDJ

VESTIL WBT-G-6624 High Density Polyethylene Grid Work Bench Table, 24 Inch x 66 Inch Size

Item: AG8CDJ Model: WBT-G-6624
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Capacity925 lbs.
ColorBlack
Height36"
Length24"
MaterialHDPE
Max. Capacity925 lbs.
Shelf StyleGrid
Width66"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)22.86
Ship length (cm)170.18
Ship width (cm)63.5
HS code3923900080
Country of OriginUS

Product Variants

ProductModelCapacityShelf StyleMax. CapacityHeightPrice
VESTIL WBT-G-3624 Grid Work Bench Table 24" x 36" | AG8CDG WBT-G-3624500 lbs.Grid500 lbs.36"-
RFQ
VESTIL WBT-G-4824 Grid Work Bench Table 24" x 48" | AG8CDH WBT-G-4824688 lbs.Grid-36"-
RFQ
VESTIL WBT-G-9624 Grid Work Bench Table 24" x 96" | AG8CDK WBT-G-96241350 lbs.Grid-36"-
RFQ
VESTIL WBT-S-3624 Solid Work Bench Table 24" x 36" | AG8CDL WBT-S-3624580 lbs.Solid580 lbs.36"-
RFQ
VESTIL WBT-S-4824 Solid Work Bench Table 24" x 48" | AG8CDM WBT-S-4824785 lbs.Solid-36"-
RFQ
VESTIL WBT-S-6624 Solid Work Bench Table 24" x 66" | AG8CDN WBT-S-66241070 lbs.Solid-36"-
RFQ
VESTIL WBT-S-9624 Solid Work Bench Table 24" x 96" | AG8CDP WBT-S-96241555 lbs.Solid-36"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WBT-G-6624 High Density Polyethylene Grid Work Bench Table, 24 Inch x 66 Inch Size