VESTIL VTB-5-W Traffic Barriers 5 Ft Wide White Strip | AG8CBV

VESTIL VTB-5-W Traffic Barrier, 5 Ft Wide, White Strip

Item: AG8CBV Model: VTB-5-W
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPolycade Traffic Barrier
Bottom Drain Dia.2"
Depth60 1/2"
Fill Port Dia.4"
Height24 1/2"
Length60 1/2"
MaterialPolyethylene
Strip ColorSilver
Weight Filled With Water640 lbs.
Width16 3/4"

Shipping Info:

Ship weight (kg) 81
Ship height (cm)170.18
Ship length (cm)121.92
Ship width (cm)101.6
HS code3925900000
Country of OriginUS

Product Variants

ProductModelHeightDepthWeight Filled With WaterBottom Drain Dia.Fill Port Dia.Strip ColorTraffic Control TypePrice
VESTIL VTB-5-O Traffic Barriers 5 Ft Wide Orange Strip | AG8CBU VTB-5-O24 1/2"60 1/2"640 lbs.2"4"SilverBarricade-
RFQ
VESTIL VTB-5-Y Traffic Barriers 5 Ft Wide Yellow Strip | AG8CBW VTB-5-Y24 1/2"60 1/2"640 lbs.2"4"Silver--
RFQ
VESTIL VTB-6-O Traffic Barriers 6 Ft Wide Orange Strip | AG8CBX VTB-6-O34"74"1025 lbs.2"4"Silver--
RFQ
VESTIL VTB-6-W Traffic Barriers 6 Ft Wide White Strip | AG8CBY VTB-6-W34"74"1025 lbs.2"4"Silver--
RFQ
VESTIL VTB-6-Y Traffic Barriers 6 Ft Wide Yellow Strip | AG8CBZ VTB-6-Y34"74"1025 lbs.2"4"SilverBarricade-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VTB-5-W Traffic Barrier, 5 Ft Wide, White Strip