VESTIL VSSG-680 Single Fold Scissor Gate 1.5 x 66 x 90 | AG8CAT

VESTIL VSSG-680 Single Fold Scissor Gate, 1.5 Inch x 66 Inch x 90 Inch Size

Item: AG8CAT Model: VSSG-680
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorGray
Depth1 1/2"
Folded Height8 ft.
Folded Width11"
Height90"
In Use Height7.5 ft.
Length1 1/2"
MaterialSteel
Number Of Folding Gates1
Steel Gauge15 ga.
Usable Width5 ft. to 6 ft.
Wheel Dia.2"
Width66"

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)91.44
Ship length (cm)243.84
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelGate HeightGate WidthFolded HeightFolded WidthHeightIn Use HeightUsable WidthMaterialPrice
VESTIL VSSG-1070 Single Fold Scissor Gate 1.5" x 144" x 84" | AG8CAB VSSG-1070--7 ft.15"84"6.5 ft.9 ft. to 10 ft.Steel-
RFQ
VESTIL VSSG-1080 Single Fold Scissor Gate 1.5" x 144" x 96" | AG8CAC VSSG-1080--8 ft.15"96"7.5 ft.9 ft. to 10 ft.Steel-
RFQ
VESTIL VSSG-465 Single Fold Scissor Gate 1.5" x 42" x 72" | AG8CAD VSSG-465--6.5 ft.11"72"6 ft.3 ft. to 4 ft.Steel-
RFQ
VESTIL VSSG-470 Single Fold Scissor Gate 1.5" x 42" x 78" | AG8CAE VSSG-470--7 ft.11"78"6.5 ft.3 ft. to 4 ft.Steel-
RFQ
VESTIL VSSG-475 Single Fold Scissor Gate 1.5" x 42" x 84" | AG8CAF VSSG-475--7.5 ft.11"84"7 ft.3 ft. to 4 ft.Steel-
RFQ
VESTIL VSSG-480 Single Fold Scissor Gate 1.5" x 42" x 90" | AG8CAG VSSG-48090"48"8 ft.11"90"7.5 ft.3 ft. to 4 ft.Steel-
RFQ
VESTIL VSSG-485 Single Fold Scissor Gate 1.5" x 42" x 96" | AG8CAH VSSG-485--8.5 ft.11"96"8 ft.3 ft. to 4 ft.Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VSSG-680 Single Fold Scissor Gate, 1.5 Inch x 66 Inch x 90 Inch Size