VESTIL VPRP-YL-18 Polyethylene Rack Shield, Yellow, 2 Inch Length x 3 Inch Width x 18 Inch Height

Item: AG8BYF Model: VPRP-YL-18
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Rack Protector Extender
Attachment TypeBolt On
ColorYellow
Depth2"
Height18"
Length2"
MaterialHDPE
Pack Size1
Width3"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)45.72
Ship length (cm)5.08
Ship width (cm)7.62
HS code3926909995
Country of OriginUS

Product Variants

ProductModelHeightMaterialDepthColorAttachment TypeIn Use HeightPrice
VESTIL VPRP-YL-09 Polyethylene Rack Shield Yellow 2" Length x 3" Width x 9" Height | AG8BYD 38UU89 VPRP-YL-099"HDPE2"Yellow-0.125 ft.-
RFQ
VESTIL VPRP-YL-12 Polyethylene Rack Shield Yellow 2" Length x 3" Width x 12" Height | AG8BYE VPRP-YL-1212"HDPE2"YellowBolt On--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VPRP-YL-18 Polyethylene Rack Shield, Yellow, 2 Inch Length x 3 Inch Width x 18 Inch Height