VESTIL VPFG-1875 Double Fold Scissor Gate Galvanised 210 Length x 90 Height | AG8BWM

VESTIL VPFG-1875 Double Fold Scissor Gate, Galvanised, 210 Inch Length x 90 Inch Height

Item: AG8BWM Model: VPFG-1875
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorGray
Depth1 1/2"
Folded Height7.5 ft.
Folded Width15"
Height90"
In Use Height7 ft.
Length1 1/2"
MaterialSteel
Number Of Folding Gates2
Usable Width16 ft. to 18 ft.
Wheel Dia.2"
Width210"

Shipping Info:

Ship weight (kg) 93.6
Ship height (cm)91.44
Ship length (cm)228.6
Ship width (cm)40.64
HS code7326908588
Country of OriginUS

Product Variants

ProductModelGate HeightGate WidthFolded HeightFolded WidthHeightIn Use HeightUsable WidthMaterialPrice
VESTIL VPFG-1065 Double Fold Scissor Gate Galvanised 144" Length x 72" Height | AG8BVP VPFG-106572"120"6.5 ft.11"72"6 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1070 Double Fold Scissor Gate Galvanised 144" Length x 78" Height | AG8BVQ VPFG-1070--7 ft.11"78"6.5 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1075 Double Fold Scissor Gate Galvanised 144" Length x 84" Height | AG8BVR VPFG-1075--7.5 ft.11"84"7 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1080 Double Fold Scissor Gate Galvanised 144" Length x 90" Height | AG8BVT VPFG-108090"120"8 ft.11"90"7.5 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1085 Double Fold Scissor Gate Galvanised 144" Length x 96" Height | AG8BVU VPFG-1085--8.5 ft.11"96"8 ft.8 ft. to 10 ft.Steel-
RFQ
VESTIL VPFG-1265 Double Fold Scissor Gate Galvanised 138" Length x 72" Height | AG8BVV VPFG-1265--6.5 ft.11"72"6 ft.10 ft. to 12 ft.Steel-
RFQ
VESTIL VPFG-1270 Double Fold Scissor Gate Galvanised 138" Length x 78" Height | AG8BVW VPFG-1270--7 ft.11"78"6.5 ft.10 ft. to 12 ft.Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VPFG-1875 Double Fold Scissor Gate, Galvanised, 210 Inch Length x 90 Inch Height