VESTIL VP-36 Versa Rack Removable Post Kit 41 Height | AG8BTY

VESTIL VP-36 Versa Rack Removable Post Kit, 41 Inch Height

Item: AG8BTY Model: VP-36
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Rack Post Set
AssemblyAssembled
Cap TypeDome
ColorYellow
Height41"
Includes(4) Removable Posts
Length2 1/2"
MaterialWelded Steel
Number Of Posts Per Kit4
Stacking Capacity3
TypeRemovable Post
Usable Height36"
Width2 1/2"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)91.44
Ship length (cm)30.48
Ship width (cm)35.56
HS code7326908588
Country of OriginUS

Product Variants

ProductModelUsable HeightStacking CapacityMaterialColorTypeCap TypeNumber Of Posts Per KitPrice
VESTIL VP-12 Versa Rack Removable Post Kit 17" Height | AG8BTW VP-1212"5Welded SteelYellowRemovable PostDome4-
RFQ
VESTIL VP-24 Versa Rack Removable Post Kit 29" Height | AG8BTX VP-2424"3Welded SteelYellowRemovable PostDome4-
RFQ
VESTIL VP-4 Versa Rack Removable Post Kit 9" Height | AG8BTZ VP-44"5Welded SteelYellowRemovable PostDome4-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VP-36 Versa Rack Removable Post Kit, 41 Inch Height