VESTIL VHDD-2436-M Wood/steel Dolly - Metal Wheels 24 x 36 | AG8BPM

VESTIL VHDD-2436-M Wood/steel Dolly, Metal Wheels, 24 Inch x 36 Inch Size

Item: AG8BPM Model: VHDD-2436-M
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Capacity4000 lbs.
Caster Dia.8"
Caster MaterialMetal
Caster Size8" x 2 1/2"
Caster Width2 1/2"
ColorPlatinum Gray
Depth36"
Frame Height3/8"
Frame Length6"
Frame Width4"
Height15 3/8"
Length36"
Number Of Casters4
Width24"

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)40.64
Ship length (cm)60.96
Ship width (cm)91.44
HS code8716805090
Country of OriginUS

Product Variants

ProductModelColorCaster WidthHeightCaster SizeDepthFrame HeightFrame LengthFrame WidthPrice
VESTIL VHDD-2436-P Wood/steel Dolly - Phenolic Wheels 24" x 36" | AG8BPN VHDD-2436-PPlatinum Gray2 1/2"15 3/8"8" x 2 1/2"36"3/8"6"4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VHDD-2436-M Wood/steel Dolly, Metal Wheels, 24 Inch x 36 Inch Size