VESTIL VCH-48-P Portable Infrared Spot Heater 5120 Btu | AG8BLJ

VESTIL VCH-48-P Portable Infrared Spot Heater

Item: AG8BLJ Model: VCH-48-P
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Infrared Panel Heater
Acli Safety PlugYes
Auto ShutoffYes
Caster Size2 1/2"
ControlNon Remote
Cord Length15 ft.
Depth6.172"
DesignPortable Tower Heater
Fuel TypeElectric
Heater ControlsThermostat
Heater Power Rating1500 W
Heater TypeQuartz
Height72"
Indoor/outdoorIndoor
Max. Heater Adjust72"
Min. Heater Adjust24"
Number Of Heat Settings3
Phase1.0
Plug Type3 Wire
ThermostatYes
TimerNo
Ul TypeType 2021
Wattage1500 W
Width48"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)7.62
Ship length (cm)121.92
Ship width (cm)15.24
HS code8516290090
Country of OriginUS

Product Variants

ProductModelHeightDepthHeater ControlsHeater Power RatingNumber Of Heat SettingsDesignPhaseVoltagePrice
VESTIL VCH-46C Quartz Infrared Spot Heater 5120 Btu | AG8BLH VCH-46C------1.0--
RFQ
VESTIL VCH-57C Quartz Infrared Spot Heater 10240 Btu | AG8BLK VCH-57C6 1/2"5 1/2"Electronic3000 WVariableQuartz Infrared Spot Heater1.0240V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VCH-48-P Portable Infrared Spot Heater