VESTIL V-PAD-I-68-Y Vinyl Column Protective Pad I-beam, 6 Feet, 8 Inch Size, Yellow

Item: AG8BUR Model: V-PAD-I-68-Y
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€443.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemColumn Protector
ColorYellow
Depth7"
Height72"
Inside Dia.8"
Length7"
MaterialVinyl
Material Weight36 oz.
Mounting MethodNylon Rope Laced Through Brass Grommets To Secure The Protector To A Round Or Square Column
StackableYes
Width14"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)185.42
Ship length (cm)20.32
Ship width (cm)38.1
HS code3925900000
Country of OriginUS

Product Variants

ProductModelMaterialDepthInside Dia.ColorStackableMaterial WeightRope ColorRope MaterialPrice
VESTIL V-PAD-I-610-Y Column Protective Pad I-beam 3 ft 10" Yellow | AG8BUB V-PAD-I-610-YVinyl7"10"YellowYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-611-Y Column Protective Pad I-beam 6 ft 11" Yellow | AG8BUD V-PAD-I-611-YVinyl7"11"YellowYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-612-Y Column Protective Pad I-beam 6 ft 12" Yellow | AG8BUF V-PAD-I-612-YVinyl7"12"YellowYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-64-Y Column Protective Pad I-beam 6 ft 4" Yellow | AG8BUH V-PAD-I-64-YVinyl7"4"YellowYes36 oz.--€432.69
RFQ
VESTIL V-PAD-I-65-Y Column Protective Pad I-beam 6 ft 5" Yellow | AG8BUK V-PAD-I-65-YVinyl7"5"YellowYes36 oz.--€432.69
RFQ
VESTIL V-PAD-I-66-Y Column Protective Pad I-beam 6 ft 6" Yellow | AG8BUM V-PAD-I-66-YVinyl7"6"YellowYes36 oz.--€432.69
RFQ
VESTIL V-PAD-I-67-Y Column Protective Pad I-beam 6 ft 7" Yellow | AG8BUP V-PAD-I-67-YVinyl7"7"YellowYes36 oz.--€443.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL V-PAD-I-68-Y Vinyl Column Protective Pad I-beam, 6 Feet, 8 Inch Size, Yellow
€443.36 /unit