VESTIL V-PAD-I-64 Column Protective Pad I-beam 6 ft 4 Black | AG8BUG

VESTIL V-PAD-I-64 Vinyl Column Protective Pad I-beam, 6 Feet, 4 Inch Size, Black

Item: AG8BUG Model: V-PAD-I-64
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€432.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemColumn Protector
ColorBlack
Depth7"
Fits Column Size4"
Height72"
Inside Dia.4"
Length7"
MaterialVinyl
Material Weight36 oz.
Mounting MethodNylon Rope Laced Through Brass Grommets To Secure The Protector To A Round Or Square Column
StackableYes
Width10"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)185.42
Ship length (cm)20.32
Ship width (cm)27.94
HS code3925900000
Country of OriginUS

Product Variants

ProductModelMaterialDepthInside Dia.ColorStackableMaterial WeightRope ColorRope MaterialPrice
VESTIL V-PAD-I-610 Column Protective Pad I-beam 3 ft 10" Black | AG8BUA V-PAD-I-610Vinyl7"10"BlackYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-611 Column Protective Pad I-beam 6 ft 11" Black | AG8BUC V-PAD-I-611Vinyl7"11"BlackYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-612 Column Protective Pad I-beam 6 ft 12" Black | AG8BUE V-PAD-I-612Vinyl7"12"BlackYes36 oz.--€443.24
RFQ
VESTIL V-PAD-I-65 Column Protective Pad I-beam 6 ft 5" Black | AG8BUJ V-PAD-I-65Vinyl7"5"BlackYes36 oz.--€432.69
RFQ
VESTIL V-PAD-I-66 Column Protective Pad I-beam 6 ft 6" Black | AG8BUL V-PAD-I-66Vinyl7"6"BlackYes36 oz.--€432.69
RFQ
VESTIL V-PAD-I-67 Column Protective Pad I-beam 6 ft 7" Black | AG8BUN V-PAD-I-67Vinyl7"7"BlackYes36 oz.--€443.36
RFQ
VESTIL V-PAD-I-68 Column Protective Pad I-beam 6 ft 8" Black | AG8BUQ V-PAD-I-68Vinyl7"8"BlackYes36 oz.--€443.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL V-PAD-I-64 Vinyl Column Protective Pad I-beam, 6 Feet, 4 Inch Size, Black
€432.69 /unit