VESTIL UNI-5448-4-BLU-208-3 Lift Table, Blue, 4000 Lbs Capacity, 54 x 48 Inch Size, 208V 3PH | CE4RNW

VESTIL UNI-5448-4-BLU-208-3 Lift Table, 4000 Lb., 54 x 48 Inch Size, Blue, 208V, 3 Phase, Steel

Item: CE4RNW Model: UNI-5448-4-BLU-208-3
Limited Availability
€4,483.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedNo
ColorBlue
Control Pendant Cord Length8 ft.
Cord Length2 ft.
Frequency60 Hz
Level Height8"
Lip Height12"
Load Capacity4000 lbs.
MaterialAluminum
Max. Tilt Angle40°
Motor Hp2 hp
Motor Voltage208V
Operation TypePush Button, Electrical
Phase3
Platform Length48"
Platform Width54"
Power SourceElectric Corded
Power UnitInternal

Shipping Info:

Ship height (cm)107.32
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform WidthPhaseColorPower UnitMotor VoltagePlatform LengthLip HeightPrice
VESTIL UNI-4848-2-YEL 115-1 Lift Table 2000 lb Capacity 48" x 48" Yellow 115V 1 Phase | AG8CZJ UNI-4848-2-YEL 115-12000 lbs.48"1YellowInternal-48"12"€3,830.22
VESTIL UNI-4848-2-YEL 208-3 Lift Table 2000 lb Capacity 48" x 48" Yellow 208V 3 Phase | AG8CZK UNI-4848-2-YEL 208-32000 lbs.48"3YellowInternal208V48"12"€3,830.22
VESTIL UNI-4848-2-YEL 230-1 Lift Table 2000 lb Capacity 48" x 48" Yellow 230V 1 Phase | AG8CZL UNI-4848-2-YEL 230-12000 lbs.48"1YellowInternal230V48"12"€3,830.22
VESTIL UNI-4848-2-YEL 230-3 Lift Table 2000 lb Capacity 48" x 48" Yellow 230V 3 Phase | AG8CZM UNI-4848-2-YEL 230-32000 lbs.48"3YellowInternal230V48"12"€3,830.22
VESTIL UNI-4848-4-YEL 208-3 Lift Table 4000 lb Capacity 48" x 48" Yellow 208V 3 Phase | AG8CZQ UNI-4848-4-YEL 208-34000 lbs.48"3YellowInternal208V48"12"€4,143.04
VESTIL UNI-4848-4-YEL 230-1 Lift Table 4000 lb Capacity 48" x 48" Yellow 230V 1 Phase | AG8CZR UNI-4848-4-YEL 230-14000 lbs.48"1YellowInternal230V48"12"€4,143.04
VESTIL UNI-4848-4-YEL 230-3 Lift Table 4000 lb Capacity 48" x 48" Yellow 230V 3 Phase | AG8CZT UNI-4848-4-YEL 230-34000 lbs.48"3YellowInternal230V48"12"€4,143.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL UNI-5448-4-BLU-208-3 Lift Table, 4000 Lb., 54 x 48 Inch Size, Blue, 208V, 3 Phase, Steel
€4,483.58 /unit