VESTIL UNI-4848-6-YEL 230-1 Lift Table 6000 lb Capacity 48 x 48 Yellow 230V 1 Phase | AG8CZX

VESTIL UNI-4848-6-YEL 230-1 Scissor Lift Table, 6000 lb., 48 x 48 Inch Size, Yellow, 230V, 1 Phase, Steel

Item: AG8CZX Model: UNI-4848-6-YEL 230-1
In Stock

Get it by Friday, Jun 13

€5,962.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
ColorYellow
Height20"
Length51 3/4"
Level Height8"
Lip Height12"
Load Capacity6000 lbs.
MaterialSteel
Max. Tilt Angle40°
Motor Voltage230V
Phase1
Platform Length48"
Platform Width48"
Power UnitInternal
Width48"

Shipping Info:

Ship weight (kg) 371.25
Ship height (cm)60.96
Ship length (cm)137.16
Ship width (cm)121.92
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform WidthPhaseColorPower UnitMotor VoltagePlatform LengthLip HeightPrice
VESTIL UNI-4848-2-YEL 115-1 Lift Table 2000 lb Capacity 48" x 48" Yellow 115V 1 Phase | AG8CZJ UNI-4848-2-YEL 115-12000 lbs.48"1YellowInternal-48"12"€3,830.22
VESTIL UNI-4848-2-YEL 208-3 Lift Table 2000 lb Capacity 48" x 48" Yellow 208V 3 Phase | AG8CZK UNI-4848-2-YEL 208-32000 lbs.48"3YellowInternal208V48"12"€3,830.22
VESTIL UNI-4848-2-YEL 230-1 Lift Table 2000 lb Capacity 48" x 48" Yellow 230V 1 Phase | AG8CZL UNI-4848-2-YEL 230-12000 lbs.48"1YellowInternal230V48"12"€3,830.22
VESTIL UNI-4848-2-YEL 230-3 Lift Table 2000 lb Capacity 48" x 48" Yellow 230V 3 Phase | AG8CZM UNI-4848-2-YEL 230-32000 lbs.48"3YellowInternal230V48"12"€3,830.22
VESTIL UNI-4848-4-YEL 208-3 Lift Table 4000 lb Capacity 48" x 48" Yellow 208V 3 Phase | AG8CZQ UNI-4848-4-YEL 208-34000 lbs.48"3YellowInternal208V48"12"€4,143.04
VESTIL UNI-4848-4-YEL 230-1 Lift Table 4000 lb Capacity 48" x 48" Yellow 230V 1 Phase | AG8CZR UNI-4848-4-YEL 230-14000 lbs.48"1YellowInternal230V48"12"€4,143.04
VESTIL UNI-4848-4-YEL 230-3 Lift Table 4000 lb Capacity 48" x 48" Yellow 230V 3 Phase | AG8CZT UNI-4848-4-YEL 230-34000 lbs.48"3YellowInternal230V48"12"€4,143.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL UNI-4848-6-YEL 230-1 Scissor Lift Table, 6000 lb., 48 x 48 Inch Size, Yellow, 230V, 1 Phase, Steel
€5,962.20 /unit